Shop All Paint Thinners
Sunnyside
Denatured Alcohol Solvent, 1 gal.
Mfr # 834G1
Zoro # G4326481
Sold in multiples of 6 for $139.14
$139.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Application Method Brush, Cloth, Roller
- Base Type Solvent
- Container Size 1 gal
- VOC Content Exempt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunnyside
- MFR # 834G1
- Zoro # G4326481
- UPC # 076542000938
- Country of Origin United States
- Category Paint Thinners
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Item | Denatured Alcohol |
Color | Clear |
Application Method | Brush, Cloth, Roller |
Base Type | Solvent |
VOC Content | Exempt |
Application | Alcohol Appliance Fuel, Marine Stove Fuel |
Sub-Category | Denatured Alcohol |
Container Type | Can |
Contains | Ethanol, Methanol |
Scent | Mild |
Remover Type | Fuel |
Flammability | Flammable |
Materials Removed | Ink |
Product Form | Liquid |
Odorless | No |
Description
Denatured Alcohol, Materials Removed Ink, Remover Type Fuel, Contains Ethanol, Methanol, Base Type Solvent, Product Form Liquid, Container Size 1 gal, Application Alcohol Appliance Fuel, Marine Stove Fuel, Odorless No, Container Type Can, Application Method Brush, Cloth, Roller, Color Clear, Flammability Flammable, Scent Mild, Sub-Category Denatured Alcohol, VOC Content Exempt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD MASTERS 1 Gal Spanish Oak Oil-Based Wiping Stain (12201)
- HYDE 15" Curved Spring Aluminum Paint Shield (45005)
- RUST-OLEUM 1 Gal. Red Flat Rust Preventative Primer (242252)
- BLACK JACK Gardner Fence Post Gloss Black Asphalt Fence Paint 5 gal (9005-GA)
- SUNNYSIDE Denatured Alcohol, 5 gal., Solvent (834G5)
- SUNNYSIDE Denatured Alcohol Solvent, 1 qt. (83432)
- SUNNYSIDE Pure Odorless Paint Thinner, 1 qt., PK12 (70532)
- SUNNYSIDE Paint Thinner, 5 gal., Solvent Base (304G5)
- SUNNYSIDE Paint and Varnish Remover, 1/4 gal. (63532)
- SUNNYSIDE Cleanup Solvent, 1 gal., Solvent Base (303G1)
- KLEAN-STRIP Mineral Spirits Paint Thinner 128 oz (GKPT94400CB)
- Sunnyside Paint Thinners