Shop All Degreasers
This Product is Discontinued
Sunnyside
Degreaser, 112 oz. Jug, Liquid, Clear (Discontinued)
Mfr # 30188
Zoro # G4357586
This Product is Discontinued
Key Features
- Container Type Jug
- Size 112 oz.
- Cleaner Form Liquid
- Degreaser Application Removes Dirt and Grease from Parts and Surfaces
- Fragrance Mild Petroleum/Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunnyside
- MFR # 30188
- Zoro # G4357586
- UPC # 076542003533
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 112 oz. |
Degreaser Container Size | 112 oz. |
Cleaner Container Size | 112 oz |
Container Size | 112 oz |
Description
Degreaser, Cleaner Chemical Product Grouping Degreasers, Jug, 112 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 0 Percent, Biodegradable Yes, Application Equipment/Machinery, Facility Maintenance, EPA Registered, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range No VOC, NSF Rating Not Rated, Properties Biodegradable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.