Shop All Paint Thinners
Sunnyside
Cleanup Solvent, 1/4 gal, Solvent Base
Mfr # 30332
Zoro # G6756603
original price:
$12.72
7% off
new price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Application Method Brush, Roller
- Base Type Oil
- Container Size 1 qt
- VOC Content VOC Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunnyside
- MFR # 30332
- Zoro # G6756603
- UPC # 076542004776
- Country of Origin United States
- Category Paint Thinners
Dimensions
Size | 1/4 gal |
Container Size | 1 qt |
Description
Cleanup Solvent, Materials Removed Dirt, Grease, Remover Type Paint and Varnish Remover, Contains LVP Mineral Spirits, Base Type Oil, Product Form Liquid, Strength Regular, Container Size 1 qt, For Use On Brushes, Rollers, Spray Equipment, Use Location Exterior, Interior, Odorless Yes, VOC Content Weight Percentage 0.5 Percent, Container Type Bottle, Application Household and Automotive Parts Degreaser, Thins Oil Based Paints, Varnishes, Enamels, Application Method Brush, Roller
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BINKS Hose Set, Fluid Air, 25 ft. (6-438)
- SLIPDOCTORS SlipDoctors - DuraGrip Clear - Gallon (S-CT-DURCLR1G)
- WOOSTER Paint Roller Frame, Polypropylene Handle, 18" Rollers (BR045)
- NELSON PAINT Boundary Marking Paint, 1 gal., Red, Water -Based (29 4 GL RED)
- SUNNYSIDE Cleanup Solvent, 1 gal., Solvent Base (303G1)
- SUNNYSIDE Acetone, Pint (84016)
- SUNNYSIDE Low VOC Lacquer Thinner, 5 Gallon (477G5)
- SUNNYSIDE Green Envy Paint Thinner (73032)
- SUNNYSIDE Paint Thinner, 5 gal. (704G5)
- SUNNYSIDE Lacquer Wash, Gallon (456G1P)
- SUNNYSIDE 1 Pint Pure Gum Spirits Turpentine (87016)
- Sunnyside Paint Thinners