Shop All Paint Removers
Sunnyside
Cleanup Solvent, 1 qt Can, Solvent Base
Mfr # 84032
Zoro # G1858580
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Size 1 qt
- Application Method Brush, Cloth
- Base Type Solvent
- VOC Content VOC Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunnyside
- MFR # 84032
- Zoro # G1858580
- UPC # 076542001003
- Country of Origin United States
- Category Paint Removers
Dimensions
Size | 1 qt |
Container Size | 1 qt |
Details
Color | Clear |
Application Method | Brush, Cloth |
Base Type | Solvent |
VOC Content | VOC Free |
Sub-Category | Acetone |
Features | Fast Drying, High Solvency Power |
Application | Removes and Thins Epoxies, Fiberglass and Other Resins, Latex Paint, Uncured Lacquers, Adhesives, Inks |
Contains | Acetone |
Item | Cleanup Solvent |
Remover Type | Thinning and Cleanup Solvent |
Standards | CARB Compliant, OTC Compliant, SCAQMD Compliant |
Use Location | Exterior, Interior |
VOC Content Weight Percentage | 0% |
Materials Removed | Adhesive, Epoxy Resin, Fiberglass Resin, Ink, Lacquer |
Scent | Strong |
Product Form | Liquid |
Odorless | No |
Flammability | Flammable |
Container Type | Can |
Description
Cleanup Solvent, Materials Removed Adhesive, Epoxy Resin, Fiberglass Resin, Ink, Lacquer, Remover Type Thinning and Cleanup Solvent, Contains Acetone, Base Type Solvent, Product Form Liquid, Container Size 1 qt, Application Removes and Thins Epoxies, Fiberglass and Other Resins, Latex Paint, Uncured Lacquers, Adhesives, Inks, Use Location Exterior, Interior, Odorless No, VOC Content Weight Percentage 0 Percent, Container Type Can, Application Method Brush, Cloth, Color Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER PAINT ROLLER FRAME 9"" WH (7938)
- WOOSTER 7" Paint Roller Cover, 3/4" Nap Nap, Knit Fabric (R241)
- SEYMOUR OF SYCAMORE Spray Paint, Dark Gray, Gloss, 16 oz (620-1417)
- RUST-OLEUM Epoxy Activator and Finish Kit, White, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal, 9100 Series (9192402-4432)
- SUNNYSIDE Cleanup Solvent, 1 gal Can, Solvent Base (840G1)
- SUNNYSIDE Xylol Solvent, 1 gal. (822G1)
- SUNNYSIDE 1 Gal Ready-Strip Advanced Safer Paint & Varnish Remover (658G1A)
- SUNNYSIDE Paint and Varnish Remover, 5 gal. (803G5)
- SUNNYSIDE 1 Gal Back to Nature Multi-Strip Advanced Professional Paint Remover (657G1A)
- SUNNYSIDE 1/2 Gal Back to Nature Multi-Strip Advanced Professional Paint Remover (65764A)
- DUMOND Smart Strip Advanced Paint Remover, 5 Gallon (3305)
- Sunnyside Paint Removers