Shop All Paint Activators & Additives
Sunnyside
Boiled Linseed Oil, 5 gal. Size, Amber
Mfr # 872G5
Zoro # G6616263
product price: $148.19
/ea
Free Shipping & Returns
$148.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Method Wipe, Brush
- Coverage 400 sq ft
- Base Type Oil
- Color Amber
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunnyside
- MFR # 872G5
- Zoro # G6616263
- UPC # 076542001119
- Country of Origin United States
- Category Paint Activators & Additives
Dimensions
Size | 5 gal |
Container Size | 5 gal |
Details
Item | Boiled Linseed Oil |
Application Method | Wipe, Brush |
Coverage | 400 sq ft |
Base Type | Oil |
Color | Amber |
Finish | Unfinished |
Exposure | Interior or Exterior |
For Use With | Oil Based Stains and Finishes |
VOC Content | 0 g/L |
Dry Time | 12 to 18 hr |
Standards | CARB Compliant, OTC Compliant, SCAQMD Compliant |
Scent | Mild |
Flammability | Flammable |
Use Location | Exterior, Interior |
Coverage Area | 400 sq ft |
Cleaning Method | Thinner; Mineral Spirits |
VOC Content Weight Percentage | 0 % |
Additive Type | Thinning Agent |
Description
Boiled Linseed Oil, Additive Type Thinning Agent, Base Type Oil, Color Amber, Coverage Area 400 sq ft, Use Location Exterior, Interior, Container Size 5 gal, Application Method Wipe, Brush, Cleaning Method Thinner; Mineral Spirits, Dry Time 12 to 18 hr, Finish Unfinished, Flammability Flammable, For Use With Oil Based Stains and Finishes, Scent Mild, Standards CARB Compliant, OTC Compliant, SCAQMD Compliant, VOC Content 0 g/L, VOC Content Weight Percentage 0 Percent
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAL-ONCE Coastal Gray Color Tint, 1 Bottle Tint per Gallon of Sealer (SO3128)
- ZINSSER Interior Paint, Water, White, 5 gal (2000)
- MODERN MASTER Gloss, WaterBase, 1 gal (ME66232)
- S & H INDUSTRIES PAINT GUN CLEANING KIT (KE77333)
- SUNNYSIDE Raw Linseed Oil, 1 qt. (87332)
- SUNNYSIDE Boiled Linseed Oil, 1 qt. (87232S)
- SUNNYSIDE Methyl Ethyl Ketone, 5 gal. (847G5)
- SUNNYSIDE Sunnyside 87216 Boiled Linseed Oil; Pint (204214)
- SUNNYSIDE Japan Drier, 1 Pt. (72416)
- SUNNYSIDE Sunnyside 873G1 Raw Linseed Oil In Meatl Can (204222)
- INSL-X BY BENJAMIN MOORE Insl-X Indoor and Outdoor Black Blend Decorative Floor Flakes 12 oz (EGF701099-EA)
- Sunnyside Paint Activators & Additives