Shop All All Purpose Cleaners
Sunnyside
All Purpose Cleaner, 64 oz. Bag, Strong
Mfr # 64164
Zoro # G1858669
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bag
- Fragrance Strong
- Recommended Dilution 1/4 Cup to 2 gal.
- Color Clear
- Primary Chemical None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunnyside
- MFR # 64164
- Zoro # G1858669
- UPC # 076542001867
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 64 oz. |
Container Size | 64 oz |
Cleaner Container Size | 64 oz |
Description
Heavy Duty Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Bag, 64 oz, Fragrance Strong, Ready to Use/Concentrated Concentrated, Recommended Dilution 1/4 Cup to 2 gal, 1/8 Cup to 2 gal, Primary Chemical None, Powder, Color White, VOC Content 0 Percent, Flash Point None, NSF Rating Not Rated, pH Level 9.9, pH Value Alkaline, Product Series No Series, Net Weight 4.25 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Microfiber Finish Mop 18 Inch (3189-EA)
- TENNANT Squeegee, 3 1/4 in L, Red (9017811)
- MASTER PLUNGER Surface Sink Plunger, Rubber, 5" Cup dia. (MPS4)
- PROTEAM Upper Service Assembly, For FreeFlex (510657)
- SUNNYSIDE All Purpose Cleaner, 16 oz. Bag, Strong (64116)
- SNIPER SNiPER Hospital Disinfectant, Odor Eliminator & All-Purpose Cleaner, 4oz Spray (S-04-12)
- MAX PRO Piggys BBQ, Grate Grill Cleaner, 19 oz. (PBGD-3637)
- CHURCH & DWIGHT 03020 55 oz. Super Washing Soda (CH577554)
- ORANGE SOL Orange-Sol 10151-5 Gallon Contractors Solvent; 7.5 x 5.25 x 4.5 in. (814004)
- MOLD ARMOR E-Z Pressure Washer Cleaner 1 gal Liquid (FG581)
- HYGEA NATURAL Lemon Fresh Natural All Purpose Cleaner Ready to Use 24 oz (HN-3003)
- Sunnyside All Purpose Cleaners