Shop All Toys & Games
Sunny Toys
Sunny Toys WB997 38 In. Four-Leg Kangaroo; Large Marionette
Mfr # WB997
Zoro # G403919517
product price: $41.65
/ea
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunny Toys
- MFR # WB997
- Zoro # G403919517
- UPC # 683987399703
- Country of Origin China
- Category Toys & Games
Description
Each of these String Puppets has an airplane-type control which, when rocked side-to-side like an airplane dipping it's wings, causes the puppet to walk or dance. There are approximately 38 in. from the control to the bottom of the puppet's feet.
Features- Four-leg Kangaroo, Large Marionette
- Size - 38 In.
- Item Weight - 1.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive Label Tape Cartridge 0.47" x 26-1/5 ft., Black/Blue (M531)
- PARTNERS BRAND Edge Protectors - Cased, .160, 2" x 2" x 36", White, 100/Case (EP2236160BX)
- ZORO SELECT Dry Erase Board, Magnetic, Wall Mounted (492P17)
- ZORO SELECT Corrugated Boxes, 20" x 20" x 15", Kraft, 20/Bundle (11A809)
- SUNNY TOYS Sunny Toys WB967B Marionette Puppet - 38 in. - Large Burgundy Dinosaur (WB967B)
- SUNNY TOYS Sunny Toys WB3225 Marionette Puppet - 16 in. - Iguana - Marine (WB3225)
- SUNNY TOYS Sunny Toys GL3814 14 In. Biker In Leather Jeans - Female; Glove Puppet (GL3814)
- SUNNY TOYS Sunny Toys WB943B 38 In. Four-Leg Large Marionette Poodle - Black (WB943B)
- SUNNY TOYS Sunny Toys WB1402 22 In. Nurse; Marionette People Puppet (WB1402)
- SUNNY TOYS Sunny Toys WB923 38 In. Large Marionette; Black Bald Eagle (WB923)
- USAOPOLY OPERATION - The Nightmare Before Christmas Edition (OP004-261)
- Sunny Toys Toys & Games