Shop All Toys & Games
Sunny Toys
Sunny Toys WB959 38 In. Four-Leg Lion; Large Marionette
Mfr # WB959
Zoro # G703919521
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunny Toys
- MFR # WB959
- Zoro # G703919521
- UPC # 683987395903
- Country of Origin China
- Category Toys & Games
Description
Each of these String Puppets has an airplane-type control which, when rocked side-to-side like an airplane dipping it's wings, causes the puppet to walk or dance. There are approximately 38 in. from the control to the bottom of the puppet's feet.
Features- Four-leg lion, Large Marionette
- Size - 38 In.
- Item Weight - 1.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Classroom Connector™ School-To-Home Folders, Purple, PK25 (32009)
- ZORO SELECT ECT32 24 x 18 x 10 RSC, 24x18x10 in (60YP95)
- CANON Desktop Calculator, 12-Digit, 5-1/5"Wx7-2/5"Dx1-1/10"H, MI (CNMTS1200TSC)
- LORELL Aluminum Frame Dry erase Board (19769)
- SUNNY TOYS Sunny Toys WB923 38 In. Large Marionette; Black Bald Eagle (WB923)
- SUNNY TOYS 38 In. Four-Leg Panda- Large Marionette (WB940)
- SUNNY TOYS Sunny Toys WB1701 22 In. Brunette-Haired Girl In Green; Marionette People Puppet (WB1701)
- SUNNY TOYS Sunny Toys WB934B 38 In. Large Marionette Dragon Wings - Green (WB934B)
- SUNNY TOYS Sunny Toys WB924E 38 in. Jingle Bird Large Marionette Toys; Yellow (WB924E)
- SUNNY TOYS Sunny Toys WB967B Marionette Puppet - 38 in. - Large Burgundy Dinosaur (WB967B)
- THINKANDPLAY 25 x 33 in. Forest Grass Small Roll (TH1831795)
- Sunny Toys Toys & Games