Shop All Toys & Games
Sunny Toys
Sunny Toys WB924E 38 in. Jingle Bird Large Marionette Toys; Yellow
Mfr # WB924E
Zoro # G803919582
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunny Toys
- MFR # WB924E
- Zoro # G803919582
- UPC # 789185947262
- Country of Origin China
- Category Toys & Games
Description
Toys play a crucial part in development of a child. Toys as simple as wooden blocks or numbered puzzle, develops cognitive and physical skills. Complex puzzles, remote control cars, bubble guns helps learn and analyse cause effects and spatial relationships. Babies tend to play more and more with such toys and make themselves happy. Children's attitude towards their toys nurtures them big way.
Features- With a bell in its head, it will be jingling as you make it dance, walk and run
- A great advantage of this marionette is that it is easy to untangle because lets be honest
- 38" Yellow Jingle Bird
- It is a marionette getting tangled is inevitable
- The strings can be easily unhooked on the T Bar to fix any knots
- The T Bar is the perfect size for any hand
- This marionette is unlike any bird you have seen before
- Color: Yellow
- Size: 38 in.
- Age: 6 & Above
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 4" x 6", Fluorescent Pink, 500/Roll (DL635K)
- SHARPIE Peel-Off China Markers, Yellow, PK12 (2083)
- C-LINE PRODUCTS 35mm Ring Binder Photo Storage Pages 5 x 7, Traditional clear side load, 11 14 x 8 18, 50PK (52572)
- EXPO Dry-erase Markers, Fine Point, Nontoxic, 12/DZ, Red (SAN86002)
- SUNNY TOYS Sunny Toys WB924A Marionette Puppet - 38 in. - Red Jingle Bird (WB924A)
- SUNNY TOYS Sunny Toys WB952A 38 In. Four-Leg Large Marionette Horse - Brown (WB952A)
- SUNNY TOYS Sunny Toys WB1301 22 In. Dad Fireman; Marionette People Puppet (WB1301)
- SUNNY TOYS Sunny Toys WB991A 38 In. Four-Leg Large Marionette Goat - White (WB991A)
- SUNNY TOYS Sunny Toys WB1701 22 In. Brunette-Haired Girl In Green; Marionette People Puppet (WB1701)
- SUNNY TOYS Sunny Toys WB967F Marionette Puppet - 38 in. - Large Dinosaur - Green Tie - Die (WB967F)
- TIGER JACK POST Tiger Jack Post 5007297 3 Dia. x 20 in. Adjustable Building Support Column - 24700 lbs (5007297)
- Sunny Toys Toys & Games