Shop All Toys & Games
Sunny Toys
Sunny Toys WB923 38 In. Large Marionette; Black Bald Eagle
Mfr # WB923
Zoro # G403919524
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunny Toys
- MFR # WB923
- Zoro # G403919524
- UPC # 683987392308
- Country of Origin China
- Category Toys & Games
Description
Each of these String Puppets has an airplane-type control which, when rocked side-to-side like an airplane dipping it's wings, causes the puppet to walk or dance. There are approximately 38 in. from the control to the bottom of the puppet's feet.
Features- Large Marionette, Black bald eagle
- Size - 38 In.
- Item Weight - 1.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 3", 4 mil, Clear, Pk1000 (5CNW5)
- ZORO SELECT Cabinet, Flat File, 10 Drawer, Gray (2CLC6)
- WITE-OUT Correction Tape, Rubber Grip, 1/5"x33ft, 2/PK, White PK (BICWOECGP21)
- WESTCOTT Paper Trimmers, 15" Heavy Duty Guillotine Trimmer, 30 Sheets (16874)
- SUNNY TOYS Sunny Toys WB924E 38 in. Jingle Bird Large Marionette Toys; Yellow (WB924E)
- SUNNY TOYS Sunny Toys WB967B Marionette Puppet - 38 in. - Large Burgundy Dinosaur (WB967B)
- SUNNY TOYS 38 In. Four-Leg Panda- Large Marionette (WB940)
- SUNNY TOYS Sunny Toys WB991A 38 In. Four-Leg Large Marionette Goat - White (WB991A)
- SUNNY TOYS Sunny Toys WB967F Marionette Puppet - 38 in. - Large Dinosaur - Green Tie - Die (WB967F)
- SUNNY TOYS Sunny Toys WB934B 38 In. Large Marionette Dragon Wings - Green (WB934B)
- SPORTIME BALL BOWLING ULTRAFOAM WTD (105647)
- Sunny Toys Toys & Games