Shop All Toys & Games
Sunny Toys
Sunny Toys WB912 38 In. Large Marionette; Flamingo - Pink
Mfr # WB912
Zoro # G903919581
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunny Toys
- MFR # WB912
- Zoro # G903919581
- UPC # 683987391202
- Country of Origin China
- Category Toys & Games
Description
Each of these String Puppets has an airplane-type control which, when rocked side-to-side like an airplane dipping it's wings, causes the puppet to walk or dance. There are approximately 38 in. from the control to the bottom of the puppet's feet.
Features- Large Marionette, Flamingo - Pink
- Size - 38 In.
- Item Weight - 1.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP Type 2 Safety Containers W/Accuflow Manifold, 11 3/4" X 17" 5 Gallon (4506)
- UNIVERSITY GAMES Scholastic The Brainiac Game (00702)
- MELISSA & DOUG Prehistoric Playground Dinosaur Rug (9427)
- PARTNERS BRAND Corrugated Layer Pads, 5 7/8" x 5 7/8", Kraft, 100/Bundle (SP55)
- SUNNY TOYS 38 In. Four-Leg Panda- Large Marionette (WB940)
- SUNNY TOYS Sunny Toys WB1402 22 In. Nurse; Marionette People Puppet (WB1402)
- SUNNY TOYS Sunny Toys WB967B Marionette Puppet - 38 in. - Large Burgundy Dinosaur (WB967B)
- SUNNY TOYS Sunny Toys WB952A 38 In. Four-Leg Large Marionette Horse - Brown (WB952A)
- SUNNY TOYS Sunny Toys WB991B 38 In. Four-Leg Large Marionette Goat - Grey (WB991B)
- SUNNY TOYS Sunny Toys WB3225 Marionette Puppet - 16 in. - Iguana - Marine (WB3225)
- LEARNING RESOURCES Pretend + Play Pro Chef Set (9082)
- Sunny Toys Toys & Games