Sunny Health & Fitness SF-T7718 20 in. Strider Treadmill with Wide LoPro Deck
Mfr # SF-T7718
Zoro # G403709965
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunny Health & Fitness
- MFR # SF-T7718
- Zoro # G403709965
- UPC # 815749012012
- Country of Origin United States
- Category Exercise Equipment
Description
Combine high quality performance and superior folding capabilities with the SF-T7718 Strider Treadmill with 20 Wide LoPro Deck by Sunny Health & Fitness. Run with confidence on the extra wide running treadmill designed with comfort, stability and a low-profile deck. Unlike traditional elevated treadmills, the strider treadmill surface is close to the ground to mimic an outdoor running experience while the shock absorption protects your joints. Lower center of gravity supports greater stability giving you more assurance to run at greater speeds from 0.6 to 9 MPH with 9 built-in programs. Connect to the Sunny Health & Fitness Mobile App to track your progress while the USB port keeps your device charging. The sleek design and compact construction is great for smaller in-home gyms. Walk with the treadmill machine that will fit in your place, at your pace!
Features- Strider Treadmill with Wide LoPro Deck
- Low-to-the-ground treadmill running surface provides a similar feel and experience to above ground running
- Folds flat with a thin profile will allow storage in the smallest of spaces
- Sleek space-aged design is stylish, sturdy and comfortable
- No Assembly required
- Peak DC HP: 2.5 HP
- Size: 20 in.
- Pulse Monitor: Yes
- Running Surface: 46L X 20W
- Transportation Wheels: Yes
- Folded Dimensions: 63L X 29W X 8H
- Assembly: Arrives fully assembled
- Incline Levels: None
- Product Dimensions: 63" L x 29.5" W x 48" H
- Weight: 135 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON #14 14 ga Scoop Shovel, Aluminum Blade, 36 in L Yellow Fiberglass Handle (49559GRA)
- FOREMOST TARP Tarp, Blue, Polyethylene (80068)
- FISKARS Bypass Lopper Powr-Lever (391381-1014)
- ZORO SELECT Fence Screen, 50 ft. L, 6 ft. H, Green (MBT-12-03-0650)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness SF-RW5515 Magnetic Rowing Machine (SF-RW5515)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness SF-B1805 Magnetic Belt Drive Indoor Cycling Bike with High Weight Capacity & Tablet Holder (SF-B1805)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness OB-HEX Olympic Hex Bar (OB-HEX)
- SUNNY HEALTH & FITNESS 500 m Obsidian Surge Water Rowering Machine (SU476254)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness 8730G Asuna Slim Folding Motorized Treadmill Trainer (8730G)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness SF-RW5606 Elastic Cord Rowing Machine (SF-RW5606)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1005HR 6 in. Baseline Hires 180 Degree Clear Plastic Pocket Goniometer (12-1005HR)
- Sunny Health & Fitness Exercise Equipment