Sunny Health & Fitness SF-RW5864 Full Motion Magnetic Rowing Machine Rower with LCD Monitor
Mfr # SF-RW5864
Zoro # G803712046
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunny Health & Fitness
- MFR # SF-RW5864
- Zoro # G803712046
- UPC # 815749012616
- Country of Origin United States
- Category Exercise Equipment
Description
Kick-start your in-home workout with the Sunny Health and Fitness Full Motion Magnetic Rowing Machine. Produce powerful strokes on your indoor rower while you push back on the long 40 inch slide rail with a 41" inseam. Challenge muscles groups in your upper and lower body with the ergonomic rowing arms that have a wide range of motion. The rowing arms are designed to simulate a real rowing experience. Change your hand positions on the multi-grip rowing arms to easily intensify rowing resistance. Stay up to date with your workout information using the digital meter that monitors stroke count, duration, and calories burned. Take your workout to the next level with a tap by creating custom time trials, and goals using the Set option. Utilize the tablet holder to mount your favorite smart devices on the exercise rower. Use the transportation wheels to easily move the indoor rowing machine throughout your home. The strong steel frame can support up to 265lbs. Get a full-body workout using the Sunny Health and Fitness SF-RW5864 Full Motion Magnetic Rowing Machine.
Digital Meter Use the onboard computer to track stroke count, calories burned, and duration. Take advantage of the Set option to create custom workouts, goals, and time trials. Glance easily at your workout information with the eye-level digital meter.Wide-range Rowing Arms- The separate rowing arms emulates an authentic rowing experience. Customize your workout by using the wide-range rowing arms individually or simultaneously.
Change your hand positions on the multi-grip rowing arms to easily intensify rowing resistance.Easy Storage Use the transportation wheels to conveniently move the home-use rowing machine. When not in use, you can fold the sliding rail upright to store the rower in compact spaces.
Easy on/off seat- The indoor rower sits higher than traditional rowers, which makes it is easy for people to get on and off of the seat. When rowing, slip your feet into the oversized foot pedals to maintain balance, position, and power.
Powerful Resistance- Control the intensity of your rowing workouts with 8 levels of adjustable magnetic resistance.
Features- Automatic On/off Digital Monitor
- Full Motion Arms
- Adjustable Resistance
- No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMELBAK Camelbak Long-Neck Water Beast Reservoir - 100 oz. (713852903923)
- AFTERMARKET 290595 Throttle Control Cable Fits Bobcat (290-595-STN)
- PRIME PRODUCTS Prime Products 08-6215 Weather Proof Cable TV Kit (08-6215)
- BRIGGS & STRATTON Pleated Paper Air Filter with Foam Pre-Cleaner (271939)
- SUNNY HEALTH & FITNESS 500 m Obsidian Surge Water Rowering Machine (SU476254)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness SF-RW5515 Magnetic Rowing Machine (SF-RW5515)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness OB-HEX Olympic Hex Bar (OB-HEX)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness NO. 072 3-in-1 Foam Plyo Box (NO. 072)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness SF-B1805 Magnetic Belt Drive Indoor Cycling Bike with High Weight Capacity & Tablet Holder (SF-B1805)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness SF-RW5606 Elastic Cord Rowing Machine (SF-RW5606)
- RUBBER-CAL Treadmill Mat - 3/16 in. x 4 ft. x 7.5 ft. - Black (03-101-WABD)
- Sunny Health & Fitness Exercise Equipment