Sunny Health & Fitness

Sunny Health & Fitness SF-RW5856 Magnetic Rowing Machine Rower; 11 lbs Flywheel & LCD Monitor with Tablet Holder


product price: $325.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Boost your in-home cardio exercise with the Sunny Health and Fitness Flywheel Rowing Machine. Use the belt-drive mechanism to produce smooth and powerful strokes while gliding on the 44-inch slide rail with 40-inch inseam. Pull against the durable 11lbs flywheel to condition muscles in your shoulders and core. Adjust the 8 levels of magnetic resistance to modify workout intensity on the indoor rower. Glance at the easy-to-read digital meter to cycle through digital monitor to track time, calories burned, distance, stroke count, and RPM. Use the mode button on the digital meter to tailor specific workout goals during each exercise session. The magnetic rowing machine, which supports up to 285lbs, has large foot pedals, comfortable seating, and stabilizing feet for safety and comfort. Take advantage of the transportation wheels to conveniently move the compact rower. Fold the indoor rowing machine upright to store it in limited spaces (36L x 22.5W x 47H Folded Dimensions).

Features
  • Flywheel Rowing Machine
  • 8 levels of adjustable magnetic resistance to intensify your workout
  • Digital monitor tracks time, calories burned, distance, stroke count, and RPM
  • Durable magnetic rowing machine, which supports up to 285lbs
  • Large foot pedals and comfortable seating for safety and comfort
  • Foldable design with front-end transportation wheels
Specifications
  • Seat Dimensions: 11L x 14W x 2H inches
  • Digital Monitor: Time, Count, Calories Burned, Total Count, Distance, and Scan
  • Drive Mechanism: Belt Drive
  • Max User Weight: 285 lbs
  • Rower Pull Handle: Single Handle Bar
  • Flywheel Weight: 11 lbs
  • Resistance Levels: 8 Levels
  • Tension System: Magnetic Tension
  • Slide Rail Material: Steel
  • Slide Rail Length: 44 inches
  • Slide Rail Inseam: 40 inches
  • Foot Pedal Style: Non-slip with adjustable straps
  • Foldable: Yes
  • Transportation Wheels: Yes
  • Batteries: (2) AAA
  • Folded Dimensions: 36" L x 22.5" W x 47" H
  • Dimensions: 78L x 22.5W x 2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.