Sunny Health & Fitness SF-RW5854 Magnetic Rowing Machine Rower with High Weight Capacity
Mfr # SF-RW5854
Zoro # G103711879
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunny Health & Fitness
- MFR # SF-RW5854
- Zoro # G103711879
- UPC # 815749012500
- Country of Origin United States
- Category Exercise Equipment
Description
Engage in a low-impact cardio routine at home with the Programmable Magnetic Rower by Sunny Health and Fitness. Condition muscles in your back, shoulders, and core as you produce powerful rowing motions on the exercise machine. Challenge yourself with the rower’s dual resistance by pulling against the 11-pound flywheel and adjusting the 16 levels of magnetic resistance. Pivot the workout meter on the indoor rowing machine to get the best view of your workout data. Use the digital meter to track workout duration, rowing strokes, and calories burned.
Enjoy an optimized workout with the fitness rower’s program mode that has 7 workout presets, 4 customizable presets, 2 challenge modes, and one recovery mode. Use an ANT-compatible heart belt (not included) to track heart rate during workouts on the rower. Push back silently on the rowing machine as you glide along the 46.5-inch aluminum railing with a 45 inch inseam.
The durable (92L x 20.5W x 32H) rower frame supports a maximum user weight of 300lbs. Save space when the magnetic rowing machine is not in use by folding the aluminum rail upright.
Features- Glide along the spacious 45-inch aluminum slide rail inseam
- 11 lbs Flywheel with 16 levels of adjustable magnetic resistance
- Digital meter tracks workout duration, rowing strokes, and calories burned
- 7 workout presets, 4 customizable presets, 2 challenge modes, and one recovery mode
- Durable rower frame supports a maximum user weight of 300 lbs
- Silent Glide Slide Rail
- Non-Slip Footpads
- Transportation Wheels
- Max User Weight: 300 lbs
- Digital Monitor: Pivoting monitor tracks workout duration, strokes, and calories burned
- Number Of Programs: 7 Pre-Set Programs
- Resistance Levels: 16 Resistance Levels
- Drive Mechanism: Belt Drive
- Flywheel Weight: 11 lbs
- Slide Rail Material: Aluminum
- Rower Pull Handle: Single Handle Bar
- Slide Rail Length: 46.5"
- Slide Rail Inseam: 45"
- Foot Pedal Style: Non-slip with adjustable straps
- Foldable: Yes
- Folded Dimen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREND Game, Match Me, Numbers, 0-10 (TEPT58102)
- A.R. NORTH AMERICA Kit Support Rings, RSV (AR2191)
- STENS Carburetor For Husqvarna 12524Sb, 12527Hv, 12527Hvx And 12530Hv 585020405 Tractor (520-352)
- JED POOL TOOLS Jed Pool Tools 40-370 5 Ft. Hand Skimmer And Pole (5243647)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness OB-HEX Olympic Hex Bar (OB-HEX)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness SF-RW5515 Magnetic Rowing Machine (SF-RW5515)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness SF-B1805 Magnetic Belt Drive Indoor Cycling Bike with High Weight Capacity & Tablet Holder (SF-B1805)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness NO. 072 3-in-1 Foam Plyo Box (NO. 072)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness 8730G Asuna Slim Folding Motorized Treadmill Trainer (8730G)
- SUNNY HEALTH & FITNESS 500 m Obsidian Surge Water Rowering Machine (SU476254)
- PROMAXIMA Treadmill, 4 hp, 0.2 to 13.2 mph, 83 in (CV-GT5)
- Sunny Health & Fitness Exercise Equipment