Sunny Health & Fitness SF-RW5801 SPM Monitor Magnetic Rowing Machine
Mfr # SF-RW5801
Zoro # G903710218
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunny Health & Fitness
- MFR # SF-RW5801
- Zoro # G903710218
- UPC # 815749012234
- Country of Origin United States
- Category Exercise Equipment
Description
Tackle your fitness goals and experience a low impact, full body workout with the SF-RW5801 Synergy Power Motion Magnetic Rowing Machine by Sunny Health and Fitness. Engage your quads as you propel your legs back and forth on the ergonomic pivoting foot pedals. The oversized foot pedals move forward and backward with your feet to promote a powerful push that is sure to fire up those leg muscles. Grasp the foam padded handlebar and begin your rowing workout. Crank up to 8 levels of magnetic resistance creating smooth and silent rows each time you pull. The large, sweat-resistant seat supports you during long exercise sessions keeping you comfortable and focused.
The sturdy slide rail and frame support up to 285 lbs. 34 inches of slide rail length provides ample room to extend and retract your legs promoting form and efficiency for each row. Progress is key to keeping you motivated. Check out all your fitness stats on the easy to read monitor displaying time, speed, count, calories burned, total count and count per minute. The tablet holder lets you safely place your mobile device on the screen and follow along your favorite video.
The folding rowing machine measure at 72L X 22W X 23H inches and 32L x 22W x 47H when folded upright. Rubber end caps adjust to floor for stability while protecting possible scratches to floors. Achieve an incredible low impact cardiovascular exercise routine right at home with the SPM Magnetic Rowing Machine by Sunny Health and Fitness.
Features- Low impact, full body workout with the SF-RW5801
- Oversized foot pedals move forward and backward with your feet to promote a powerful workout
- Up to 8 levels of magnetic resistance
- Large, sweat-resistant seat supports you during long exercise sessions keeping you comfortable and focused
- Ergonomic Foot Pedals
- Oversized Seating
- Magnetic Tension
- Foldable Rower
- Spm Monitor
- Max User Weight: 285 lbs
- Digital Monitor: Time, Speed, Count, Calories Burned, Total Count and Count Per Minute.
- Tablet Holder: Yes
- Tension System: Magnetic Tension
- Resistance Levels: 8 Levels
- Foldable: Yes
- Folded Dimension: 32" L x 22" W x
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spindle Assembly with Pulley (918-04865A)
- GARANT YukonErgo Sleigh Shovel (YPSS26)
- TRUPER BEET HOE REPLAC HNDL 54"" (MG-ATB)
- MULTIPET MIGRATOR BIRD DOG TOY16"" (37632)
- SUNNY HEALTH & FITNESS 500 m Obsidian Surge Water Rowering Machine (SU476254)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness NO. 072 3-in-1 Foam Plyo Box (NO. 072)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness SF-RW5606 Elastic Cord Rowing Machine (SF-RW5606)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness SF-B1805 Magnetic Belt Drive Indoor Cycling Bike with High Weight Capacity & Tablet Holder (SF-B1805)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness 8730G Asuna Slim Folding Motorized Treadmill Trainer (8730G)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness OB-HEX Olympic Hex Bar (OB-HEX)
- CHAMPION SPORTS Champion Sports TB5 Extra Light Stretch Training Band - Grey (TB5)
- Sunny Health & Fitness Exercise Equipment