Sunny Health & Fitness SF-RW5606 Elastic Cord Rowing Machine
Mfr # SF-RW5606
Zoro # G503709995
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunny Health & Fitness
- MFR # SF-RW5606
- Zoro # G503709995
- UPC # 815749011220
- Country of Origin United States
- Category Exercise Equipment
Description
Experience a quality constructed rowing machine in the comfort of your own home with the Sunny Health & Fitness Elastic Cord Rowing Machine! Made of top grade steel and aluminum, an ultra smooth and quiet, this rower is the perfect addition to your home gym. The featured LCD monitor which displays Time, Calories burned, Count, Total Count, Count per minute and Scan. This elastic cord resistance with 4 levels of adjustable tension. This Item offers a Foldable frame that makes storage easier. This Rowing machine will keep you motivated to reach your personal fitness goals one stroke at a time. Designed for comfort, convenience, and reliability.
Features- Elastic cord resistance with 4 levels of adjustable tension
- Large LCD console displays Time, Count, Total Count, Calories Burned, Count per Minute, and Scan
- Oversized angled seat with non-slip handles for optimal comfort
- Large anti-slip foot pedals with adjustable foot straps
- Dimension: 21" H x 14" W x 68" L
- Weight: 35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELCO 6"L Folding Pruning Saw (600/3)
- SUTONG TIRE RESOURCES Hi-Run Golf Tire Assembly 18X8.5-8 4PR SU15 & 8X7 4-4.0 White Solid (ASB1029)
- BRIGGS & STRATTON Alternator (696579)
- ZORO SELECT Water Hose, Cold, Rubber/PVC, 50 ft., Black (423H99)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness 8730G Asuna Slim Folding Motorized Treadmill Trainer (8730G)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness NO. 072 3-in-1 Foam Plyo Box (NO. 072)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness SF-B1805 Magnetic Belt Drive Indoor Cycling Bike with High Weight Capacity & Tablet Holder (SF-B1805)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness OB-HEX Olympic Hex Bar (OB-HEX)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness SF-RW5515 Magnetic Rowing Machine (SF-RW5515)
- SUNNY HEALTH & FITNESS 500 m Obsidian Surge Water Rowering Machine (SU476254)
- SPORTIME CORE PILATES FOR KIDS (1362761)
- Sunny Health & Fitness Exercise Equipment