Sunny Health & Fitness SF-RB4806 Magnetic Recumbent Bike Trainer
Mfr # SF-RB4806
Zoro # G403710237
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunny Health & Fitness
- MFR # SF-RB4806
- Zoro # G403710237
- UPC # 815749012296
- Country of Origin United States
- Category Exercise Equipment
Description
Get a low-impact cardio exercise in the convenience of your home with the SF-RB4806 Magnetic Recumbent Bike by Sunny Health & Fitness. Take advantage of the step-through design that makes it easy to enter and exit the stationary bike without lifting your legs. Slide your feet onto the adjustable strapped pedals for a perfect fit. Cycle comfortably as you're supported by the wide and plush bike seat with back support. Adjust your seat in seconds while seated by using the patented easy seat adjustment technology. Enjoy a quiet and maintenance-free experience with the belt-drive mechanism. Use the accessible tension knob to easily adjust the magnetic resistance as you exercise. Use the easy-to-read exercise display to monitor your time, distance, calories, and rotations per minute. The exercise display also has a clock, thermometer, and a BMI calculator. Grab on to the pulse grip sensors to monitor you exercise heart rate in real time. Place your favorite smart device on the tablet holder to listen to your music or watch your favorite videos as you cycle. Designed for long-lasting workouts, this durable recumbent bike supports up to 220lbs. When finished exercising, move your bike from room to room with the onboard transportation wheels.
Features- Patented step-through design that makes it easy to enter and exit the stationary bike
- Cycle comfortably as you’re supported by the wide and plush bike seat with back support
- Tension knob to easily adjust the magnetic resistance as you exercise
- Exercise display also has a clock, thermometer, and a bmi calculator
- Pulse grip sensors to monitor you exercise heart rate in real time
- Digital Monitor: Scan, Time, Rpm, Speed, Distance, Calories, Pulse, Calendar, Clock & Temperature
- Pulse Monitor: Yes
- Drive Mechanism: Belt Drive
- Tension System: Magnetic Tension
- Resistance Levels: 8 Levels
- Adjustable Seat: Easy Adjust - Forward / Backwards
- Adjustable Inseam Height: Min 23 in. / Max 32 in.
- Foot Pedal Style: Non-Slip with Adjustable Straps
- Tranportation Wheels: Yes
- Batteries&#
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTS Control Weed Lawn 5000 Sq Ft (49801C)
- STENS Oem Replacement Carburetor Carb Tecumseh H50 H60 Engines 520-914 (520-914)
- GARDEN ZONE POULTRY NETTING 48""X50' (164850)
- MTD Housing-Filter (737-04267)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness SF-RW5515 Magnetic Rowing Machine (SF-RW5515)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness OB-HEX Olympic Hex Bar (OB-HEX)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness NO. 072 3-in-1 Foam Plyo Box (NO. 072)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness 8730G Asuna Slim Folding Motorized Treadmill Trainer (8730G)
- SUNNY HEALTH & FITNESS 500 m Obsidian Surge Water Rowering Machine (SU476254)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness SF-B1805 Magnetic Belt Drive Indoor Cycling Bike with High Weight Capacity & Tablet Holder (SF-B1805)
- FABRICATION ENTERPRISES CanDo® SoftGrip® Hand Weight, 2 lb., Green, 1 Pair (10-0353-2)
- Sunny Health & Fitness Exercise Equipment