Sunny Health & Fitness SF-E3875 Programmable Elliptical Trainer
Mfr # SF-E3875
Zoro # G503710281
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunny Health & Fitness
- MFR # SF-E3875
- Zoro # G503710281
- UPC # 815749012760
- Country of Origin United States
- Category Exercise Equipment
Description
Start a low-impact cardiovascular training routine with the SF-E3875 Programmable Elliptical Trainer by Sunny Health & Fitness. Stride confidently when you step onto the oversized textured footplates that are designed for optimal grip and balance. Crafted for long-lasting workouts, the durable steel frame on the elliptical cross trainer supports a maximum user weight of 300lbs. Grab the full motion handlebars that are equipped with anti-slip padding to build muscular endurance in your arm, shoulders, back, and chest. Use the pulse grips on the elliptical machine to track your heart rate in real time. Striding in a controlled motion is a great solution for individuals searching for cardiovascular activities that can reduce impact on the knees. Designed for dynamic workouts, you can pedal forward and backward along the 19.5" stride length, while working every muscle in your lower body. Increase workout intensity by adjusting the 16 levels of computerized resistance in a matter of taps. Use the integrated performance monitor to track your time, distance, speed, calories burned, heart rate, wattage production, and rotations per minute. Take advantage of 24 different program modes that can drive your training to the next level. Take advantage of the preset goal-driven workouts that base your performance on watt generation, BMI data, heart rate, and custom user values. Keep your favorite workout beverages close with the front-loaded water bottle holder. When finished, easily move this indoor elliptical from one location to the next with the rubber transportation wheels.
Features- Pedal forward or backward along the 19.5 inch stride length
- Enjoy 24 presets that can power your fitness routine
- Rubber transportation wheels to easily roll the machine from room to room
- 15.5 lbs flywheel
- 16 levels of computerized resistance
- Digital Monitor: Time, Distance, Speed, Calories Burned, Heart Rate, Wattage Production, and RPM
- Dual Action: Yes
- Pulse Monitor: Yes
- Number of Programs: 24 Built in Programs
- Tension System: Motorized
- Resistance Levels: 16 Resistance Levels
- Tablet Holder: Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JT EATON Stick-A-Fly Fly Trap (444)
- KOHLER Hose Breather (24 326 96-S)
- OREGON Oil Filter - Briggs and Stratton (83-030)
- ECHO Replacement Saw Chain, 18 in.L, 72 Links (20LPX72CQ)
- SUNNY HEALTH & FITNESS 500 m Obsidian Surge Water Rowering Machine (SU476254)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness SF-RW5606 Elastic Cord Rowing Machine (SF-RW5606)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness OB-HEX Olympic Hex Bar (OB-HEX)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness SF-B1805 Magnetic Belt Drive Indoor Cycling Bike with High Weight Capacity & Tablet Holder (SF-B1805)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness SF-RW5515 Magnetic Rowing Machine (SF-RW5515)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness NO. 072 3-in-1 Foam Plyo Box (NO. 072)
- GOFIT Elastic Wrist Strap (GF-EWS)
- Sunny Health & Fitness Exercise Equipment