Sunny Health & Fitness SF-B2729 Tornado LX Exercise Air Bike
Mfr # SF-B2729
Zoro # G703710159
Product Information
- Brand Sunny Health & Fitness
- MFR # SF-B2729
- Zoro # G703710159
- UPC # 815749012197
- Country of Origin United States
- Category Exercise Equipment
Description
Train like a champion with unlimited resistance on the SF-B2729 LX Tornado Air Bike by Sunny Health & Fitness. The newest Tornado Air Bike is BIGGER, STURDIER and MORE Durable for the toughest workout. Dimensions: 56L x 22W x 50H inches. The greater your speed and force the more resistance this fan bike can make! The commercial grade oversized 25-inch fan wheel drives unlimited air resistance as you pedal forward with heavy momentum. The stylish red paddles are enclosed in an upgraded fan cover guard to protect from accidental dirt and debris from damaging the fan. Ergonomic extreme grip handle bars are designed to increase muscle engagement in the arms, back, shoulders during the push and pull action. This upright bike is packed full of incredible features. The large multi-function screen displays your fitness metrics simultaneously as your pedaling hard on the fan bike. Receive advanced details on power output (WATT) and cadence (RPM) to determine and gauge workout intensities. The console is Bluetooth compatible to receive accurate real-time heart rate readings (Bluetooth heart rate strap not included). Quick Access button features make programming your target goals EASY: Target Time, Target Distance, Target Calories, and Target Heart Rate. Simple Pre-set interval timers are integrated and can be started with one press of the button. ize your workout intervals with the Interval feature. The heavy-duty steel frame holds an incredible 330LBS which maximizes stability during vigorous rides. Large non-slip foot pedals will keep your feet secure during slow or rapid pedal strokes. Oversized foot pegs allow you to place your feet on them to eliminate the pedaling action, and to emphasize the upper body. (Inseam: MIN/29 MAX/41 inches) Get the right fit with the 4-way adjustable seat to ensure your posture and body mechanics are in the optimal position. Easily transport your bike with the large transportation wheels that will glide easily across carpet or a flat surface. The ultra-durable handlebar on the back of the bike allows you to lift and maneuver your bike effortlessly. Cross the finish line with new goals and better stamina with the SF-B2729 Tornado Air Bike by Sunny Health & Fitness.
Features- Tornado LX Exercise Air Bike
- La
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Inlet Water Filter Pressure Washer Mesh Screen Garden RV Misting Hose Coupling, PK 3 (RVA1619)
- TECUMSEH Carburetor (631828)
- EAGLE MFG 40 in H Cigarette Receptacle, 2 gal, 12 in Dia, Yellow (1205)
- JACKS IMPORTS Wrap & Bandage Holder (10359)
- SUNNY HEALTH & FITNESS 500 m Obsidian Surge Water Rowering Machine (SU476254)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness SF-B1805 Magnetic Belt Drive Indoor Cycling Bike with High Weight Capacity & Tablet Holder (SF-B1805)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness OB-HEX Olympic Hex Bar (OB-HEX)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness 8730G Asuna Slim Folding Motorized Treadmill Trainer (8730G)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness NO. 072 3-in-1 Foam Plyo Box (NO. 072)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness SF-RW5606 Elastic Cord Rowing Machine (SF-RW5606)
- WINNING MOVES GAMES CANDY LAND BRD GAME 4Y+ (WNM1189)
- Sunny Health & Fitness Exercise Equipment