Sunny Health & Fitness SF-B2715 Zephyr Air Fan Bike
Mfr # SF-B2715
Zoro # G303709966
Product Information
- Brand Sunny Health & Fitness
- MFR # SF-B2715
- Zoro # G303709966
- UPC # 815749011992
- Country of Origin United States
- Category Exercise Equipment
Description
Build endurance and stamina with the SF-B2715 Zephyr Air Bike by Sunny Health & Fitness. Air resistance technology creates higher resistance making this workout machine low impact yet, completely intense. Achieve a full body workout when utilizing the arm resistance handlebars while cycling. Track all of your fitness results on the digital monitor. Experience superior comfort on the Zephyr Bike with features which include: padded seating, adjustable seat and pedals, and rubber foam handles. The bike measures at a convenient 44L X 24W X 45H (inches). Achieve an incredible workout on The Zephyr Air Bike: the bike built to take punishment.
Features- Zephyr Air Fan Bike
- Unique Dual Belt and Fan drive produces a quiet yet authentic ride experience
- Adjustable seat and handlebars allows for this bike to be suitable for users of different sizes
- With the Air resistance technology, you have unlimited resistance on tap, the harder you pedal, the more intense the workout!
- Digital Monitor: Yes
- Adjustable Inseam Height: Max 33.7, Min 21.3
- Drive Mechanism: Belt Fan Drive, Chain Drive
- Product Dimensions: 44L x 24W x 45H
- Tablet Holder: Yes
- Weight: 68 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Gasket Set For Honda Gx340 06111-Ze3-405 480-379 (480-379)
- CAMELBAK Hydration Pack, 100 oz./3L, Black (1683001000)
- MTD Bracket Asm-Handle (987-02270A)
- MTD Spindle Asm-Driven (918-04516A)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness OB-HEX Olympic Hex Bar (OB-HEX)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness SF-RW5515 Magnetic Rowing Machine (SF-RW5515)
- SUNNY HEALTH & FITNESS Zephyr Air Fan Bike (SU476256)
- SUNNY HEALTH & FITNESS 3-in-1 Foam Plyo Box (SU476242)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness 8730G Asuna Slim Folding Motorized Treadmill Trainer (8730G)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness SF-B1805 Magnetic Belt Drive Indoor Cycling Bike with High Weight Capacity & Tablet Holder (SF-B1805)
- FABRICATION ENTERPRISES Thera-Band„¢ Latex Exercise Band, Green, 6 Yard Roll/Box (10-1002)
- Sunny Health & Fitness Exercise Equipment