Sunny Health & Fitness P8150 Belt Drive Premium Indoor Cycling Bike; Pink
Mfr # P8150
Zoro # G003710347
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunny Health & Fitness
- MFR # P8150
- Zoro # G003710347
- UPC # 815749011121
- Country of Origin United States
- Category Exercise Equipment
Description
Spin into shape with the top of the line Sunny Health & Fitness Pink Belt Drive Premium Indoor Cycling Bike! This bike offers all of the necessities for an intense yet enjoyable cycling workout in the comfort of your own home. With a newly improved smoother and quieter belt drive, fully adjustable seat and handlebars, adjustable resistance, and built-on transportation wheels, the Sunny Health & Fitness Belt Drive Premium Indoor Cycling Bike is designed for convinence while also providing the challenging feel of outdoor cycling. The quality of its heavy duty steel crank and frame is built to withstand time and go the distance with users of all sizes and levels.
Features- Features a height adjustable handlebar and adjustable fore/aft and up/down seat
- Belt drive mechanism for smooth and quite workouts, with a 40 lb chromed solid flywheel
- Micro adjustable resistance with press down breaking system
- Sleek and durable heavy duty steel frame with water bottle holder
- Built in transportation wheels for easy portability
- Belt drive mechanism for smooth and quite workouts, with a 40lb chromed solid flywheel
- Dual action SPD pedals and reliable heavy duty crank
- Color: Pink
- Dimension: 47" H x 20" W x 47" L
- Weight: 108 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Seal Oil (20 032 08-S)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Black (PW7104-DB)
- FIMCO Tank Lid Lanyard, 8 In. (5058170)
- GRILL MARK Grill Mark 14871A Non Stick Grill Basket (8370140)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness SF-RW5606 Elastic Cord Rowing Machine (SF-RW5606)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness NO. 072 3-in-1 Foam Plyo Box (NO. 072)
- SUNNY HEALTH & FITNESS 500 m Obsidian Surge Water Rowering Machine (SU476254)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness 8730G Asuna Slim Folding Motorized Treadmill Trainer (8730G)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness SF-RW5515 Magnetic Rowing Machine (SF-RW5515)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness OB-HEX Olympic Hex Bar (OB-HEX)
- FABRICATION ENTERPRISES CanDo® PRO® Hand Exerciser, Blue, Heavy (10-0838)
- Sunny Health & Fitness Exercise Equipment