Sunny Health & Fitness OBC-86 86 in. 1500 lbs Olympic Bar
Mfr # OBC-86
Zoro # G603771908
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunny Health & Fitness
- MFR # OBC-86
- Zoro # G603771908
- UPC # 815749011589
- Country of Origin United States
- Category Exercise Equipment
Description
Train like a pro with the OB86 7' Olympic Bar 1500lbs capacity. This bar is multipurpose to be used as a weight lifting, power lifting bar or Olympic weight lifting bar. The 28mm (1.10 in) diameter shaft with diamond knurled grip will give you the confidence to go heavy. The ultimate smooth spinning sleeves make lifting more efficient and less jarring on the joints. Load up the bar with the generous 15.5" sleeve length. Sleeves accommodates Olympic weight plates with 2-inch center holes. Get your power, and strength with the Sunny Heath and Fitness OB86 Olympic Bar today!
Specifications- Length: 86"
- Weight: 44 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Lamp-12 Volt 1141 (925-1629)
- CFD Sweetlix 10924 / 2782 Sheep & Goat 16:8 Mineral 25 lb. Bag (1103537)
- BRIGGS & STRATTON Seal Kit Complete (190595GS)
- FIMCO Sprayer 12 V, 2.2 gpm, 100 psi, 25 gal (LG-25-PRO)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness SF-RW5515 Magnetic Rowing Machine (SF-RW5515)
- SUNNY HEALTH & FITNESS 500 m Obsidian Surge Water Rowering Machine (SU476254)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness NO. 072 3-in-1 Foam Plyo Box (NO. 072)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness 8730G Asuna Slim Folding Motorized Treadmill Trainer (8730G)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness SF-B1805 Magnetic Belt Drive Indoor Cycling Bike with High Weight Capacity & Tablet Holder (SF-B1805)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness OB-HEX Olympic Hex Bar (OB-HEX)
- CANDO INTERNATIONAL Cando 10-5621 No Latex Exercise Band - 50 Yards - Yellow - X-Light (1359343)
- Sunny Health & Fitness Exercise Equipment