Sunny Health & Fitness

Sunny Health & Fitness NO. 087 40 lbs Vinyl Dumbbell Set


product price: $63.75
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Sunny Health & Fitness 40lbs Vinyl Dumbbell Set is designed to provide versatility to your workouts so you can enhance your physical strength, power, muscular growth, and muscular endurance. Our fitness weights feature a solid textured grip. The handle design features a curved center that contours to the natural arch of your hand giving the user a secure but not overly aggressive feel for a truly exceptional workout experience. The solid steel polypropylene coated bars are 17 inches long to provide ample space to accommodate the 6 interchangeable vinyl plates. The mid-point of the handle bar measures at 1.1 inches in diameter. This set includes (4) 1.5lb weights, (4) 2.5 lb. weights, and (4) 5 lb. weights totaling 40 pounds when fully assembled. Polypropylene locking collar stars (0.2 Lb. each) tighten to hold the plates in place even during intense movements. Add or remove the smooth incremental plates to target muscles in your arms, shoulders, chest, back, legs, and core while preventing damage to floors and surfaces compared to cast iron counterparts. Eliminate the need for a large rack in your in-home workout area as you easily assemble different weight amounts to use during full body toning workouts.

Each set comes equipped with a pair of dumbbells with enough weight to create 2 dumbbells weighing 5 pounds, 10 pounds, or 20 pounds.Workout Versatility- Enhance your muscular strength, endurance, power, and growth using these dumbbells to train every major muscle group on the body.

Secure Ergonomic Comfort Grip - A curved center handlebar grip contours to the natural arch of your hand while the textured grip provides a secure grip without being too aggressive.

Interchangeable Plates - 12 interchangeable plates can be used to adjust the weight to meet your specific workout needs. Increase the weight of one dumbbell up to 34 pounds when you perform single dumbbell exercises.

Durable Material The Vinyl coated steel bar and weight plates provide a protective layer too help prevent damage caused by the hard-exposed steel of its counterparts.

Features
  • Vinyl Coated Weight Plates
  • Solid Steel Barbell
  • Star Lock Collars
Set Includes
  • (2) 1"D x 17"L inch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.