Sunny Health & Fitness No. 086 Heavy Duty Workout Wrist Lifting Straps with Neoprene Padding - Black
Mfr # No. 086
Zoro # G103973147
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunny Health & Fitness
- MFR # No. 086
- Zoro # G103973147
- UPC # 815749012425
- Country of Origin United States
- Category Exercise Equipment
Description
Conquer heavier and more strenuous loads while maintaining a secure grip with the No. 086 Padded Weight Lifting Straps by Sunny Health & Fitness. Constructed with a durable polyester and cotton fabric blend capable of holding up to 2000 pounds, these weight lifting straps enable the user to finish maximum weight reps without worrying that their grip or straps might fail. This will make it possible for users to continue lifting heavy loads while lowering the amount of neurological stress placed on the body. The simplistic machine washable design creates a user-friendly experience while providing optimal performance. The interior cushioned neoprene wrist pad provides a soft feel and helps limit skin irritation for exercisers at every level. Measuring in at 23 inches in length and 1.5 inches in width, these weight lifting wrist straps provide you with ample fabric to wrap around olympic bars 2-3 times. Whether you are performing deadlifts, power snatches, rows, shoulder shrugs, or just need a more secure grip while weight training, you can hit new PRs with the No. 086 Padded Lifting Straps by Sunny Health & Fitness.
Features- Constructed with a durable polyester and cotton fabric
- Provides comfort while maintaining a secure anti-slip grip when worn correctly
- Cushioned neoprene wrist pads on the interior of the straps
- Compact and portable for easily transporting
- Use your workout wrist straps to perform deadlifts, power snatches, rows, shoulder shrugs, strength training, Olympic lifting, bodybuilding. Maintain a secure grip with the reliable anti-slip material on the lifting straps.
- The durable polyester and cotton fabric blend provide strength and comfort while maintaining a secure anti-slip grip when worn correctly.
- Cushioned neoprene wrist pads on the interior of the lifting straps provides comfort for all users. The 1.5-inch-inch width makes it easy to tie the lifting strap around larger wrists and thicker bars.
- Black strap with a white, red, and black Sunny Health & Fitness Logo stitched on the outside.
- Color: Black
- Cushioned: Yes
- Foldable:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Nylon Gauge Tee, 1/2" (7771806)
- PIT POSSE Pit Posse PP3159L Universal Motorcycle Cover; Large (PP3159L)
- TRIZ-EDTA Aquesous Flush 4oz. (21198)
- CONTINENTAL Pressure Washer Hose, 1/4" ID x 25 ft. (20023677)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness 8730G Asuna Slim Folding Motorized Treadmill Trainer (8730G)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness SF-RW5606 Elastic Cord Rowing Machine (SF-RW5606)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness SF-B1805 Magnetic Belt Drive Indoor Cycling Bike with High Weight Capacity & Tablet Holder (SF-B1805)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness SF-RW5515 Magnetic Rowing Machine (SF-RW5515)
- SUNNY HEALTH & FITNESS 500 m Obsidian Surge Water Rowering Machine (SU476254)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness OB-HEX Olympic Hex Bar (OB-HEX)
- CHAMPION SPORTS Durable Rhino Kettle Bell, Red 20lb (RKB20)
- Sunny Health & Fitness Exercise Equipment