Shop All Exercise Equipment
Sunny Health & Fitness
Sunny Health & Fitness No. 074-L Treadmill Mat; Large
Mfr # No. 074-L
Zoro # G803710295
$59.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunny Health & Fitness
- MFR # No. 074-L
- Zoro # G803710295
- UPC # 815749011145
- Country of Origin United States
- Category Exercise Equipment
Description
The Sunny Health & Fitness Treadmill Mat is made with high density EVA foam material for greater durability and comfort. Upgrade to a softer, textured base with a 91 L x 40 W x 1/4 H inch surface. Our Treadmill Mat is a foundational piece to your wellness regimen. It protects your floors from being damaged by your treadmill and lessens the noise made by your equipment. The Sunny Health & Fitness Treadmill Mat is lightweight, non-slip, water resistant and very easy to clean.
Features- Made with high density EVA foam material for greater durability and comfort
- Protects your floors from damage by your equipment
- Absorbs vibration to protect your fitness equipment and floor surfaces from scratches
- Lightweight, non-slip
- Easy to clean
- Water resistant
- Size: Large
- Dimension: 0.25" H x 40" W x 91" L
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Water Loop Leather Reins 5/8" x 8 ft. (1757)
- LOGO BRANDS Georgia 9 x 9 Side Panel (142-48)
- GEMPLERS Round Point Shovel with Extended Socket, Wood Handle (RPS006G)
- CHAPIN 2 gal. Industrial Acid Staining Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length (22240XP)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness SF-RW5606 Elastic Cord Rowing Machine (SF-RW5606)
- SUNNY HEALTH & FITNESS 500 m Obsidian Surge Water Rowering Machine (SU476254)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness SF-B1805 Magnetic Belt Drive Indoor Cycling Bike with High Weight Capacity & Tablet Holder (SF-B1805)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness NO. 072 3-in-1 Foam Plyo Box (NO. 072)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness OB-HEX Olympic Hex Bar (OB-HEX)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness SF-RW5515 Magnetic Rowing Machine (SF-RW5515)
- FABRICATION ENTERPRISES CanDo® Door Nub Anchor with Loop For Exercise Band/Tubing, 10 Each (10-5320-10)
- Sunny Health & Fitness Exercise Equipment