Sunny Health & Fitness 7750P Spaceflex Motorized Running Treadmill with Auto Incline - Pink
Mfr # 7750P
Zoro # G503712032
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunny Health & Fitness
- MFR # 7750P
- Zoro # G503712032
- UPC # 815749012685
- Country of Origin United States
- Category Exercise Equipment
Description
Train to be the best in style on the pink Spaceflex Motorized Folding Treadmill by Sunny Health and Fitness. Dash on the roomy running deck that is equipped with shock absorption technology, which minimizes joint impact during workouts. Reach speeds between 0.6mph and 8mph on the incline treadmill by taking advantage of the 2.5-peak horsepower motor. Increase the intensity of your workouts with 12 levels of incline on the motorized treadmill. Mix up your workout with the 8 program presets, which are guided exercises that automatically adjust speed and incline. View your workout data such as duration, calories burned, steps taken, distance, speed, incline, and heart rate data all at the same time by using the 6 bright LED screens on the console. Make rapid adjustments to your workout with the quick buttons that adjust both speed (3mph and 5 mph) and incline (level 3 and level 5). The treadmill also has the ability to display imperial and metric units. Use your favorite personal devices on the home treadmill with the large tablet holder. Charge your device using the on-console USB port. And play music through the built-in speakers by connecting a device to the AUX input. The low-profile, foldable treadmill supports users up to 220 lbs. Fold the treadmill after your workout to save space.
Features- Increase the intensity of your workouts with 12 levels of automatic incline
- 2.5-peak horsepower motor can handle speeds of up to 8 mph
- 19W x 51.2L inch running deck utilizes shock absorption technology
- Built in speakers with AUX cord and USB charging port plugins
- 6 Screen LED console with the option to display imperial or metric units
- Color: Pink
- Digital Monitor: Incline, Pulse, Calorie, Time, Program, Distance, Mode, Pedometer And Speed
- Pulse Monitor: Yes
- Number of Programs: 18 Built In Programs
- Additional Connections: Mp3, Usb
- Incline Levels: 12 Levels
- Incline Percent: 3% - 5%
- Soft Drop Technology: Yes
- Shock Absorption: Yes
- Speed Range: 0.6 - 8.0 Mph
- Running Surface: 19 W x 51.2 L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Lawn/Garden Tire, 13x5.00-6, 4 Ply (WD1055)
- KOHLER Sensor Oil Pressure (264390-S)
- FOX RUN Black Melamine Ashtray (6120)
- SURTEK Punishment Dog Chain 35mm X 55cm (150844)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness SF-RW5606 Elastic Cord Rowing Machine (SF-RW5606)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness NO. 072 3-in-1 Foam Plyo Box (NO. 072)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness SF-RW5515 Magnetic Rowing Machine (SF-RW5515)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness SF-B1805 Magnetic Belt Drive Indoor Cycling Bike with High Weight Capacity & Tablet Holder (SF-B1805)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness OB-HEX Olympic Hex Bar (OB-HEX)
- SUNNY HEALTH & FITNESS 500 m Obsidian Surge Water Rowering Machine (SU476254)
- WAKEMAN Yoga Mat with Alignment Marks - Lightweight Exercise Mat with Carry Strap Blue (80-FIT1002)
- Sunny Health & Fitness Exercise Equipment