Shop All Diagnostic and Monitoring Instruments and Supplies
Sunmark
Petroleum Jelly NonSterile 13 oz. Jar
Mfr # 01093905044
Zoro # G201254797
product price: $15.59
/ea
Sold in multiples of 2 for $31.18
$31.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume 13 oz.
- Sterile/Non-Sterile NonSterile
- Container Type Jar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunmark
- MFR # 01093905044
- Zoro # G201254797
- Country of Origin Unknown
- Category Diagnostic and Monitoring Instruments and Supplies
Details
Volume | 13 oz. |
Sterile/Non-Sterile | NonSterile |
Container Type | Jar |
Description
Package Count: 1
- Temporarily protects minor: cuts, scrapes, burns; temporarily protects and helps relieve chapped or cracked skin and lips; helps protect from the drying effects of wind and cold weather
- 13 oz
- Active ingredient: White Petrolatum USP (100%)
- Compare to active ingredient in Vaseline
- Vaseline is a registered trademark of Unilever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Clean-Up Refill , Body Fluid (2801551)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Finger Cots, Blue, Nitrile, PK50 (FAE-6150)
- PURELL Healthcare HEALTHY SOAP Gentle and Free Foam, Fragrance-Free, 1,200 mL, For ES6 Dispensers, PK2 PK (6472-02)
- DRIVE MEDICAL Drive Medical 13033 Economy Removable Top IV Pole, Chrome Plated Steel, 2 Hook, 40"- 82" Height (13033)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1617)
- STANLEY HEALTHCARE Resident Tag, Gray (WGB-TAG-1000-3Y)
- GRAYLINE Shelf Helper Medium Wht (40115)
- BIOFREEZE Biofreeze, Tube, 4 oz. (31114)
- M-D M-d Products 36in. Satin Nickel Flat Top Saddle Thresholds 49010 (3181906)
- HONEYWELL Eye Magnet, Stainless Steel (326734G)
- ZORO SELECT Basin 1.5 Qt 3X6.5 304SS (87414)
- Sunmark Diagnostic Equipment