Shop All Topical Ointments, Creams, and Antiseptics
Sunmark
Pain Relief Trolamine Salicylate 10% Strength Cream, 1 Tubes, 3 oz.
Mfr # 49348088384
Zoro # G601254595
product price: $16.95
/ea
Sold in multiples of 2 for $33.90
$33.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Package Type - First Aid and Wound Care Tube
- Size 3 oz.
- Cleaner Form Cream
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunmark
- MFR # 49348088384
- Zoro # G601254595
- UPC # 10939236449
- Country of Origin Unknown
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size | 3 oz. |
Details
Package Type - First Aid and Wound Care | Tube |
Cleaner Form | Cream |
Description
Package Count: 1
- Temporarily relieves minor aches and pain of muscles and joints associated with: arthritis, simple backache, strain, sprain, bruises
- 10% trolamine salicylate
- Compare to active ingredient in Aspercreme® Pain Relieving Creme
- 3 oz.
- Aspercreme is a registered trademark of Chattem, Inc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Adhesive Bandage, Tan, 3X3/4", PK2400 (3611)
- AJAX Softsoap Elements Aloe Vera Scent Liquid Hand Soap (US04968A)
- DUKAL NonSterile Cotton Roll 1 lb (CR1-12)
- ROCKTAPE International Medical Bulk Roll, Black (800705)
- MCKESSON PURACYN PLUS Wound Irrigation Solution, 16.9 oz. Spray Bottle, 6PK (186-6004)
- GENUINE FIRST AID Ammonia Inhalant, PK12 (9999-1210)
- DERMA NUMB 1 oz Derma Numb Anesthetic Spray, 12 Per Pack (DERMA-12)
- NURSE ASSIST Irrigation Solution, Bottle, 32000 oz. (6281)
- JOHNSON & JOHNSON Neosporin Ointment, 1 oz. (JOJ23737)
- FIRST AID ONLY Antibiotic Ointment, Packet, 0.9g, PK10 (A4003)
- INDUSTRIAL SUNSCREEN Industrial Sunscreen, PK100 (ICSSP-30+FF-100)
- Sunmark Topical Ointments, Creams, and Antiseptics