Shop All Topical Ointments, Creams, and Antiseptics
Sunmark
Cream w/Pain Relief Neomycin Sulfate/Polymyxin B/Pramoxine HCl, 0.5oz
Mfr # 49348069069
Zoro # G201254599
product price: $16.55
/ea
Sold in multiples of 2 for $33.10
$33.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Package Type - First Aid and Wound Care Tube
- Size 0.5 oz.
- Cleaner Form Cream
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunmark
- MFR # 49348069069
- Zoro # G201254599
- UPC # 10939902337
- Country of Origin Unknown
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size | 0.5 oz. |
Details
Package Type - First Aid and Wound Care | Tube |
Cleaner Form | Cream |
Description
Package Count: 1
- Neomycin sulfate, polymyxin B sulfate, pramoxine HCl
- Compare to active ingredients in Neosporin Plus
- ÂÂ1⁄2 oz
- Neosporin is a registered trademark of Johnson & Johnson Consumer Inc
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVENTURE MEDICAL Adventure First Aid Series First Aid kit, Fabric (2064-0291)
- WORLD AMENITIES Bodyography Shampoo, 1.4 oz., 300PK (HA-BD-001A)
- FIRST AID ONLY FirstAidKit w/House, 1,462pcs, 15x22", WHT (91341)
- ILC Replacement for Philips 13165 replacement light bulb lamp (13165 PHILIPS)
- MEDIQUE Lip-Guard, Box, 1/57 oz., PK20 (26671)
- FIRST AID ONLY Rubbing Alcohol, Antiseptics, Spray Bottle (M5123)
- NEOSPORIN Bacitracin / Neomycin / Polymyxin B First Aid Antibiotic, 1728PK (369968063497)
- BUENA SALUD Benzalkonium Antiseptic Towelettes, 100 per Box (BU3290707)
- ZEP Cleaner, Size 5 gal., Pail, Liquid (65039)
- FIRST AID ONLY Sting Relief, Packet, 4-1/8 In., PK100 (19-200)
- SWAN 16 Oz. 70% Isopropyl Rubbing Alcohol (1000033127)
- Sunmark Topical Ointments, Creams, and Antiseptics