Shop All Topical Ointments, Creams, and Antiseptics
Sunmark
Calamine Calamine / Zinc Oxide Itch Relief Lotion, 6 oz.Bottle
Mfr # 49348001134
Zoro # G501254763
product price: $16.65
/ea
Sold in multiples of 2 for $33.30
$33.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Package Type - First Aid and Wound Care Bottle
- Cleaner Form Lotion
- Size 6 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunmark
- MFR # 49348001134
- Zoro # G501254763
- UPC # 10939148339
- Country of Origin Unknown
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size | 6 oz. |
Details
Package Type - First Aid and Wound Care | Bottle |
Cleaner Form | Lotion |
Description
Package Count: 1
Calamine lotion, is a medication used to treat mild itchiness. This includes from sunburn, insect bites, poison ivy, poison oak or other mild skin conditions.
Calamine lotion, is a medication used to treat mild itchiness. This includes from sunburn, insect bites, poison ivy, poison oak or other mild skin conditions.
- Calamine 8% and zinc oxide 8% lotion
- Dries the oozing and weeping of poison ivy, poison oak, and poison sumac
- 6 fl. oz.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Hydrogen Peroxide, 3% 16 Oz, Ea., Ea. (781090)
- DIONIS Goat Milk Peppermint Scent Lip Balm 0.28 oz (Z52995-6)
- ILC Replacement for UVP 95-0305-03 replacement light bulb lamp (95-0305-03 UVP)
- FIRST VOICE Basic Hard Case BBP Kit, 6in x 9in x 3in (BP003)
- DUKAL Rapidly Cools Burns Helping Prevent Further Tissue Damage (3064)
- STEINS Adhesive Felt Corn Pad, C-4, 1/16", PK500 (765-1022-0000)
- WATERJEL Antibiotic, Box, 0.9g, PK25 (WJNE1800)
- OKEEFFES Lip Protectant Sunscreen, SPF 35, 0.15 oz, Clear (GORK0900002)
- HONEYWELL NORTH North® by Honeywell 233020, Hydrocortisone Cream, 20/Box (233020)
- CORTEX Poison Ivy Cleanser, Bottle (18-069)
- DYNAREX Alcohol Pads, Antiseptics, PK1000 (1116)
- Sunmark Topical Ointments, Creams, and Antiseptics