Shop All Topical Ointments, Creams, and Antiseptics
Sunmark
2% Miconazole Nitrate Antifungal Cream, 1 oz.Tube
Mfr # 49348068972
Zoro # G101254514
product price: $13.95
/ea
Sold in multiples of 2 for $27.90
$27.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Type - First Aid and Wound Care Tube
- Size 1 oz.
- Cleaner Form Cream
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunmark
- MFR # 49348068972
- Zoro # G101254514
- Country of Origin Unknown
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size | 1 oz. |
Details
Package Type - First Aid and Wound Care | Tube |
Cleaner Form | Cream |
Description
Package Count: 1
Miconazole nitrate is clinically proven to cure most athlete's foot (tinea pedis), jock itch (tinea cruris) and ringworm (tinea corporis)
Miconazole nitrate is clinically proven to cure most athlete's foot (tinea pedis), jock itch (tinea cruris) and ringworm (tinea corporis)
- 2% strength miconazole nitrate
- Effectively soothes and relieves symptoms of athlete's foot including itching, scaling, burning and discomfort
- Compare to active ingredient in Micatin®
- Micatin is a registered trademark of WellSpring Pharmaceutical Corporation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Sterile Gauze Pad, Sterile, White, Yes, PK4 (020430)
- ALKA-SELTZER Antacid and Pain Relief Refills, PK50 (80659297)
- INVACARE 1 8-Button Bed Pendant (1158435)
- CLINTON Wall Mounted Folding Parallel Bars (3-3307)
- MCKESSON Hydrogen Peroxide Antiseptic, 1 gal. Bottle (23-A0013)
- CORETEX PRODUCTS CoreTex Ivy X Post-Contact Cleanser, Posion Oak & Ivy Lotion, Fish Bowl, 50 Packets (84642)
- MEDLINE INDUSTRIES, INC Curad Sterile Alcohol Prep Pads, Medium, 2-Ply, 200/Box (CUR45581RBI)
- FIRST AID ONLY First Aid Alcohol Pads Refill, 50/BX, White, PK50 (FAO51019)
- INDUSTRIAL SUNSCREEN Indstrl Sunscreen, Zinc Oxide, 4 oz., PK24 (ISSC-4-30+FF)
- INDUSTRIAL SUNSCREEN Industrial Sunscreen, PK100 (ICSSP-30+FF-100)
- THERACARE Muscle Rub Cream, 2.0 oz. (19-212)
- Sunmark Topical Ointments, Creams, and Antiseptics