Shop All Topical Ointments, Creams, and Antiseptics
Sunmark
2% - 0.1% Diphenhydramine HCl/Zinc Acetate Itch Relief Cream, 1oz Tube
Mfr # 49348085472
Zoro # G601254533
product price: $17.19
/ea
Sold in multiples of 2 for $34.38
$34.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Type - First Aid and Wound Care Tube
- Size 1 oz.
- Cleaner Form Cream
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunmark
- MFR # 49348085472
- Zoro # G601254533
- UPC # 10939198440
- Country of Origin Unknown
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size | 1 oz. |
Details
Package Type - First Aid and Wound Care | Tube |
Cleaner Form | Cream |
Description
Package Count: 1
Get extra strength itch relief from 2% diphenhydramine HCl / 0.1% zinc acetate antihistamine cream that temporarily relieves pain and itching associated with insect bites; minor burns; sunburn; minor skin irritations; minor cuts; scrapes and rashes caused by poison ivy, poison oak and poison sumac.
Get extra strength itch relief from 2% diphenhydramine HCl / 0.1% zinc acetate antihistamine cream that temporarily relieves pain and itching associated with insect bites; minor burns; sunburn; minor skin irritations; minor cuts; scrapes and rashes caused by poison ivy, poison oak and poison sumac.
- Extra strength itch relief
- Compare to active ingredients in Extra-strength Benadryl cream
- Benadryl is a registered trademark of McNeil Consumer Healthcare Division, Johnson & Johnson Consumer Inc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Hot/Cold Pack, Reusable, Large, 8.63" Long, White (FAO13462)
- MABIS Aneroid Sphygmomanometer, Adult, Arm (01-130-011)
- SC JOHNSON Skin Conditioning Cream, 12PK (SJNRES100MLCT)
- FLEMING SUPPLY Fleming Supply Roll-on Lotion Applicator Dispenser (282870EHX)
- MEDIQUE Calcium Gluconate Gel, Tube, 25g (55101)
- WATERJEL Cool Gel, Box, 0.125 oz., PK25 (049090)
- STEINS Metatarsal Pad, Unisex, 1-1/8" L, PK6 (765-4020-0006)
- WATERJEL Antibiotic, Box, 0.9g, PK25 (WJTA1800)
- FIRST AID ONLY Antiseptic Wipes, Assorted, PK42 (12-055)
- DYNAREX Dynarex DynaShield Skin Protectant Barrier Cream, 4 oz. Tube, Pack of 24 (1195)
- CORTEX Sunscreen Lotion, Bottle, 2 oz. (18-202)
- Sunmark Topical Ointments, Creams, and Antiseptics