Shop All Topical Ointments, Creams, and Antiseptics
Sunmark
1% Hydrocortisone Itch Relief Cream, 1 oz.Tube
Mfr # 49348052172
Zoro # G201254636
product price: $13.75
/ea
Sold in multiples of 2 for $27.50
$27.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Package Type - First Aid and Wound Care Tube
- Size 1 oz.
- Cleaner Form Cream
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunmark
- MFR # 49348052172
- Zoro # G201254636
- Country of Origin Unknown
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size | 1 oz. |
Details
Package Type - First Aid and Wound Care | Tube |
Cleaner Form | Cream |
Description
Package Count: 1
Use this sunmark® Hydrocortisone Itch Relief Cream to treat minor skin irritations or rashes caused by insect bites, cosmetics, psoriasis, eczema or seborrheic dermatitis. It's a topical cream that compares to Cortizone 10® and has 1% maximum strength to combat itchiness. The sunmark® hydrocortisone cream belongs to a class of medications known as corticosteroids that activate chemicals in the skin to block enzymes that trigger irritation. This provides relief by reducing redness and swelling. The itch relief cream is easy to apply and penetrates the skin quickly to provide fast relief. It's also enriched with aloe, which soothes the skin. The cream is available in a 1 fluid ounce tube.
Use this sunmark® Hydrocortisone Itch Relief Cream to treat minor skin irritations or rashes caused by insect bites, cosmetics, psoriasis, eczema or seborrheic dermatitis. It's a topical cream that compares to Cortizone 10® and has 1% maximum strength to combat itchiness. The sunmark® hydrocortisone cream belongs to a class of medications known as corticosteroids that activate chemicals in the skin to block enzymes that trigger irritation. This provides relief by reducing redness and swelling. The itch relief cream is easy to apply and penetrates the skin quickly to provide fast relief. It's also enriched with aloe, which soothes the skin. The cream is available in a 1 fluid ounce tube.
- The sunmark® hydrocortisone cream has 1% maximum strength and relieves itchiness
- It's a corticosteroid medication that blocks enzymes that cause skin irritation
- The healing aloe relieves the irritated skin
- The anti-itch medicine absorbs quickly to provide fast-acting relief
- It compares to the active ingredient in Cortizone 10®
- It comes in a 1 fluid ounce tube
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Sanitry Napkn Rcptcl, 12-1/2In.x10-3/4In. (FG614000WHT)
- EMI Trauma Bag, Nylon, Orange, 20"x12-1/2"x9" (802)
- MEDLINE Mobile Aneroid, Cuff, Storage, Adjust 29" To 48", Black (MIIMDS9407)
- MCKESSON Tourniquet, Quick Release, 14 Inch Length (63-4418)
- VISINE Visine Itchy Eye Relief .5 fl. oz., PK36 (5249377)
- AFTER BITE Itch Relief, Pouch, 0.350 oz., PK10 (9999-1214)
- FIRST AID ONLY Antiseptic, Bottle, 4 oz. (13-080)
- MR. CRAPPIE T-H Marine U2C1-FW Mr. Crappie Freshwater Treatment - 1 oz. Packet (U2C1-FW)
- FIRST AID ONLY Burn Cream, 0.9g, 25/Box (G343)
- MEDIQUE Topical Coolant Spray, Can, 4 oz. (23017)
- ZORO SELECT Cold Spray, Can, 4.000 oz. (9999-3121)
- Sunmark Topical Ointments, Creams, and Antiseptics