Shop All Topical Ointments, Creams, and Antiseptics
Sunmark
1% Clotrimazole Vaginal Antifungal Cream, 1.5 oz.Tube
Mfr # 49348079376
Zoro # G301254666
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Type - First Aid and Wound Care Tube
- Cleaner Form Cream
- Size 1.5 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunmark
- MFR # 49348079376
- Zoro # G301254666
- UPC # 10939045331
- Country of Origin Unknown
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size | 1.5 oz. |
Details
Package Type - First Aid and Wound Care | Tube |
Cleaner Form | Cream |
Description
Package Count: 1
Relieves external vulvar itching and irritation due to a vaginal yeast infection.
Relieves external vulvar itching and irritation due to a vaginal yeast infection.
- Active ingredient: Clotrimazole 1%
- Treats vaginal yeast (Candida) infections
- Contains vaginal cream and one plastic applicator
- 7-day therapy
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY 1ST Stove Knob Covers 5Pk (48409)
- FIRST AID ONLY First Aid Large Carry Kits, ANSI A, 260-Pcs, WEBE (FAO90698)
- ZORO SELECT First Aid Kit, Plastic, 10 Person (59308)
- AFS Procession Mirror WrapPurple, 12PK (5711083)
- FIRST AID ONLY Rubbing Alcohol, Antiseptics, Spray Bottle (M5123)
- HTI Fabric Protector (HT 18026)
- STEINS Toe Separators, Unisex, 1-1/8" L, PK9 (765-5181-0009)
- FIRST AID ONLY Hydrogen Peroxide Pump Spray, Bottle, 4 oz (M5124)
- VASELINE Lip Therapy, Original, 0.25 oz (20677EA)
- CORETEX PRODUCTS CoreTex Ivy X Pre-Contact Gel, Posion Oak & Ivy Solution, Fish Bowl, 50 Packets (83642)
- FIRST AID ONLY Povidone-Iodine Wipes, 50/Box (G310)
- Sunmark Topical Ointments, Creams, and Antiseptics