Shop All Topical Ointments, Creams, and Antiseptics
Sunmark
1% Clotrimazole Antifungal Cream, 1 oz.Tube
Mfr # 49348027972
Zoro # G601254373
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Package Type - First Aid and Wound Care Tube
- Size 1 oz.
- Cleaner Form Cream
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunmark
- MFR # 49348027972
- Zoro # G601254373
- UPC # 10939566331
- Country of Origin Unknown
- Category Topical Ointments, Creams, and Antiseptics
Dimensions
Size | 1 oz. |
Details
Package Type - First Aid and Wound Care | Tube |
Cleaner Form | Cream |
Description
Package Count: 1
Clotrimazole cures most athlete's foot on the whole foot—and cures most ringworm—while providing effective relief from the following symptoms: Itching; burning; cracking; scaling; and discomfort.
Clotrimazole cures most athlete's foot on the whole foot—and cures most ringworm—while providing effective relief from the following symptoms: Itching; burning; cracking; scaling; and discomfort.
- Active ingredient: Clotrimazole USP 1%
- Greaseless, nonstaining
- Relieves itching and burning
- Compare to active ingredient in Lotrimin AF
- 1 oz
- Lotrimin is a registered trademark of Bayer Consumer Health
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid First Aid kit, Fabric, 25 Person (9000)
- FABRICATION ENTERPRISES TheraPutty® Standard Exercise Putty, Blue, Firm, 4 Ounce (10-0908)
- LIFOAM Hot 'n' Cold Ice Gel Pack (4971)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1614)
- FIRST AID ONLY Triple Antibiotic, Packet, 0.5g, PK12 (12-001)
- ZORO SELECT Sunscreen, Cream, Box, Wrapped Packets (18-370)
- SC JOHNSON PROFESSIONAL SKIN CREAM 100ML CS/12 (SNSAQ100ML)
- OASIS Isopropyl Alcohol 70%, 16 oz (ALC-P-PC)
- THERACARE Triple Antibiotic Ointment, 1 oz. (19-210)
- FIRST AID ONLY Burn Cream, Packet, 0.9g, PK60 (13-600)
- ZORO SELECT Topical Cleanser, Cream, Bottle, 32.000 oz. (91005)
- Sunmark Topical Ointments, Creams, and Antiseptics