Shop All LED Outdoor Lighting
Sunlite
Tunable LED Modern Style Outdoor Light Fixture 600 Lumens Black Finish CCT 3000K/4000K/5000K
Mfr # 88688-SU
Zoro # G103964886
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 9
- Lumens 600
- Fixture Rated Life 50000 hr
- Housing Color Black
- Height 9.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 88688-SU
- Zoro # G103964886
- UPC # 653703886886
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Height | 9.8 |
Width | 7.25 |
Length | 4 |
Overall Width | 7.25 |
Overall Length | 4 |
Overall Height | 9.8 |
Depth | 3.72 |
Details
Watts | 9 |
Lumens | 600 |
Fixture Rated Life | 50000 hr |
Housing Color | Black |
CRI | 80 |
Material | Aluminum & Steel |
Color Temperature | 3000K/4000K/5000K |
Finish | Black |
Voltage | 120 |
Description
Add a modern touch to any home or business with this Sunlite tunable LED half circle wall sconce light fixture. The modern-style design black aluminum frame holds a frosted glass lens for outdoor use. This tunable fixture features innovative technology that allows you to choose the color temperature at the time of installation. Select 3000K Warm White, 4000K Cool White, or 5000K Super White depending on your preference using a switch located on the back. With energy efficient LEDs this a no maintenance lighting solution for residential or commercial use. Long 50,000 hour lifespan for years of maintenance-free service. Output is a bright 600 lumens (60 watt equivalent) while only using 9 watts of electricity. Estimated annual energy costs are $1.08 based on 3hrs/day at $0.11/KwH. Fixture measures 7.25 in wide, 9.80 in high, and 3.72 in deep. ETL Listed for wet location installation. IP44 Rated.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Showerlight, 951 4" (951PS)
- BULBRITE 40W Equivalent Warm White Light B11 Dimmable LED Filament Light Bulb, 4PK (861418)
- INNOVATIONS LIGHTING Cobbleskill Glass (G116)
- MIRACLE LED 5 W, Compact LED Bulb, White, A15, 6500K Temp. Frosted, Non-Dimmable (602113)
- SUNLITE 12" Square LED Decorative Outdoor Fixture, Dimmable, 30K/40K/50K - CCT Tunable, Black Finish (87787-SU)
- NUVO LED Oval Bulk Head Fixture - White Finish with White Glass (62/1410)
- FEIT ELECTRIC LED AREA LIGHT 13 IN STEEL (73709)
- ALPINE 8 in. Solar Power Metal Solar Hanging Lantern Assorted, 12PK (SKY456A)
- PURE GARDEN Solar Outdoor String Lights, White, 2PK (50-1202)
- CAMCO PARTY LIGHTS - STARS (42656)
- LET IT FLY LLC Titan Solar Light - Bronze/Black (100-0011)
- Sunlite LED Outdoor Lighting