Shop All Outdoor Wall Lights
Sunlite
Tunable LED Mission Style Outdoor Fixture 800 Lumens Black Color Tunable 30K/40K/50K
Mfr # 88686-SU
Zoro # G603964928
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Length 10.3
- Watts 12
- Lumens 800
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 88686-SU
- Zoro # G603964928
- UPC # 653703886862
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8.5 |
Height | 9.36 |
Length | 10.3 |
Overall Height | 9.36 |
Depth | 5 |
Overall Length | 10.3 |
Overall Width | 8.5 |
Details
Voltage | 120 |
Watts | 12 |
Lumens | 800 |
Finish | Black |
Fixture Housing Color | Black |
Color Temperature | 3000K/4000K/5000K |
Fixture Rated Life | 50000 hr |
Housing Material | Aluminum & Steel |
CRI | 80 |
Description
Add a classic touch to any home or business with this Sunlite Tunable LED Wall Fixture. The Mission-Style design black metal frame holds an opaque white polycarbonate lens. This tunable fixture features innovative technology that allows you to choose the color temperature at the time of installation. Select 3000K Warm White, 4000K Cool White, or 5000K Super White depending on your preference using a switch located on the back. Built-in photocell for automatic dusk-to-dawn operation. With energy efficient LEDs this a no maintenance lighting solution for residential or commercial use. Long 50,000 hour lifespan for years of maintenance-free service. Output is a bright 800 lumens (75 watt equivalent) while only using 12 watts of electricity. Estimated annual energy costs are $1.45 based on 3hrs/day at $0.11/KwH. Fixture measures 8.50 in wide, 9.36 in high, and 5.00 in deep. ETL Listed for wet location installation. IP42 Rated.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For UNIVERSAL 4112P (WW-QW84-6)
- GE LAMPS LED Lamp, 5000K Color Temp., 5000 lm, 35.0W (LED35ED17/750)
- AFX Hayes - Overbed Light Fixture - 4 Ft, Watts: 80 (HAYB4954L30ENRB)
- ATLITE - EMERGENCY Ny Led Exit, Stl, Self Powered, Unv Face (RXSN8RU)
- SUNLITE LED Wall Sconce with Rain Glass Panel 13.75" Tall 5" Wide 9W Indoor/Outdoor Black 5000K (81222-SU)
- SUNLITE Gooseneck Rustic Barn Lght Fixture, Wall Mount, E26, A19 60W Max, 12 Inch, Wet Location, Blk (46067-SU)
- SUNLITE Jar Fixture, Wall Mount, Socket E26, 100W Max, 120 Volt, Outdoor, Clear Glass Jar, Metallic (41368-SU)
- SUNLITE Tunable LED Lantern Style Outdoor Fixture Built-in Photocell Color Tunable 3000K/4000K/5000K (88681-SU)
- SUNLITE Tunable LED Lantern Style Outdoor Fixture 12W Photocell Color Tunable 3000K/4000K/5000K (88680-SU)
- AFX RFKIT9AJ Retrofit LED Kit, White (TPWW70050LWH)
- DESIGNERS FOUNTAIN Piedmont 13in Oil Rubbed Bronze Integrated LED Outdoor Line Voltage Wall Sconce (LED33431-ORB)
- Sunlite Outdoor Wall Lights