Shop All LED Commercial Lights
Sunlite
Tunable LED 5" Round Mini Panel Light Fixture 30K/40K/50K CCT Dimmable White Finish
Mfr # 81282-SU
Zoro # G803964896
$24.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120
- Watts 10
- Color Temperature 3000K/4000K/5000K
- Lumens 600
- Rated Life 50000 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunlite
- MFR # 81282-SU
- Zoro # G803964896
- UPC # 653703812823
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Length | 32.5 |
Width | 5.5 |
Height | 0.625 |
Overall Length | 32.5 |
Depth | 8.5 |
Overall Width | 5.5 |
Overall Height | 0.625 |
Details
Voltage | 120 |
Watts | 10 |
Color Temperature | 3000K/4000K/5000K |
Lumens | 600 |
Rated Life | 50000 hr |
CRI | 90 |
Housing Finish | White |
Housing Color | White |
Housing Material | Iron & Plastic |
Description
The Sunlite 5 Inch Round LED Mini Flat Panel Fixture is a stylish addition to any décor. It features a slim design metal body with white trim and a shatter-resistant frosted lens. This tunable fixture features innovative technology that allows you to choose the color temperature with a switch at the time of installation. Select 3000K Warm White, 4000K Cool White, or 5000K Super White depending on your preference. Output is a bright 600 lumens (50 watt equivalent) while only using 10 watts of electricity. High color rendering at 90 CRI. This dimmable indoor/outdoor fixture has a 50,000 hour life span and is ETL Listed for damp location installation (IP20). Installing these Energy Star Certified fixtures may qualify you for state or local energy rebates. Fixture measures 5 inches X 0.63 inches.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IQ AMERICA IQ America LB1403BZ Battery Operated LED Motion Security Sensor Light 280 Lumen Bronze (LB1403BZ)
- ILC Replacement for Feit Electric Bppll18/65 replacement light bulb lamp (BPPLL18/65 FEIT ELECTRIC)
- MAXXIMA Low Profile Strip Light (M84451)
- ILC Replacement for SYLVANIA 20890 (20890 SYLVANIA)
- SUNLITE 2' Ft. Rectangle LED T-Grid Fixture Dimmable UL Listed 3500K Neutral White, Silver Finish (88786-SU)
- COMMERCIAL LED Led Ufo Light Led Ufo 150W5K Tunable 35000Lm (CLU99-250WBK-50-LV)
- ELCO LIGHTING 4 Round High Lumen LED Reflector Insert" (EL417CT5W)
- ELCO LIGHTING 2 IC Airtight Remodel Housing" (E2LC175RICA)
- ELCO LIGHTING 2 Teak™ ICA New Construction Frame" (E2L11ICA)
- LITHONIA LIGHTING Wraparound Fixture, 24" L, 1967 lm, 4000K (SBL2 LP840)
- WESTGATE SCX-6FT-60W-35K-DSCX SUPERIOR ARCHITECTURAL SERIES (SCX-6FT-60W-35K-D)
- Sunlite LED Commercial Lights