Shop All Fluorescent Linear Lamps
Sunlite
T8 Linear Fluorescent Lamp, 32W, 3050 Lumens, F32T8/SP865, 6500K, Medium G13 Bi Pin Base, 30PK
Mfr # 30192-SU
Zoro # G811224197
product price: $132.99
/pk 30, $4.43/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimmable No
- Max Overall Bulb Length 1.02 in
- Bulb Color Temp. 6500K
- Average Bulb Life 20000 hrs
- Lumens 3050
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 30192-SU
- Zoro # G811224197
- UPC # 653703301921
- Country of Origin China
- Category Fluorescent Linear Lamps
Dimensions
Max Overall Bulb Length | 1.02 in |
Width | 1.02 in |
Details
Dimmable | No |
Bulb Color Temp. | 6500K |
Average Bulb Life | 20000 hrs |
Lumens | 3050 |
Bulb Base Type | G13 |
Light Color | Daylight |
Item | Linear Fluorescent |
Description
Sunlites T8 Linear Fluorescent Lamp brings a bright and efficient lighting solution, with 3050 lumens of brightness and using just 32 watts of energy, this lamp is a cost-effective and environmentally friendly choice that provides plenty of light. Plus, with an average lamp life of 20,000 hours, it offers reliable and long-lasting performance, reducing the need for frequent bulb replacements. The 6500K color temperature and daylight color of this lamp create a bright and crisp lighting environment that's perfect for various settings, while its versatile design makes it suitable for a wide range of applications. And with a simple plug-and-play design, it's easy to install and maintain, saving you time and hassle. Lamp Dimensions: 48 L x 1 D.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 35-Watt Equivalent T4 Dimmable Bi-Pin (GY6.35) LED Light Bulb Soft White Light, 2PK (861536)
- ELCO LIGHTING 6 Adjustable Sloped Baffle with Socket Bracket Trim" (EL622KBZ)
- HOLIDAY BRIGHT LIGHTS LED SM TRAN C9 WW 25PK (BU25FLDSC9-TWWA)
- SYLVANIA RT6/8/TRIMEXT (75082)
- SUNLITE F32T8/SP850 4Ft T8 Linear Fluorescent Light Bulb, 32W, 3050 Lumens, Bi-Pin G13 Base, 5000K, 10PK (30246-SU)
- SUNLITE F54T5/835/HO 4 Foot T5 Linear Fluorescent Lamp, 54W, 5000 Lumens, 3500K, Miniature G5 Bi-Pin, 12PK (30257-SU)
- ILC Replacement for Viqua S950rl-ho replacement light bulb lamp (S950RL-HO VIQUA)
- ILC Replacement for BAUSCH & LOMB 31-33-66 (31-33-66 BAUSCH & LOMB)
- ILC Replacement For LIGHT BULB LAMP, F28T5830SHATTER (F28T5/830/SHATTER)
- ILC Replacement for UV Resources 016-3233-4 replacement light bulb lamp (016-3233-4 UV RESOURCES)
- ILC Replacement for Matsuda Fl-20t10dl replacement light bulb lamp (FL-20T10DL MATSUDA)
- Sunlite Fluorescent Linear Lamps