Shop All Fluorescent Linear Lamps
Sunlite
T8 Linear Fluorescent Lamp, 32W, 3050 Lumens, F32T8/SP830, 3000K, Medium G13 Bi Pin Base, 30PK
Mfr # 30165-SU
Zoro # G111224248
product price: $110.39
/pk 30, $3.68/ea
Free Shipping & Returns
$110.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Average Bulb Life 24000 hrs
- Bulb Color Temp. 3000K
- Bulb Base Type G13
- Max Overall Bulb Length 48 in
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 30165-SU
- Zoro # G111224248
- UPC # 653703301655
- Country of Origin China
- Category Fluorescent Linear Lamps
Dimensions
Max Overall Bulb Length | 48 in |
Width | 1 in |
Details
Average Bulb Life | 24000 hrs |
Bulb Color Temp. | 3000K |
Bulb Base Type | G13 |
Dimmable | No |
Lumens | 3050 |
Light Color | Warm White |
Item | Linear Fluorescent |
Description
Sunlites T8 Linear Fluorescent Lamp brings a bright and efficient lighting solution, with 3050 lumens of brightness and using just 32 watts of energy, this lamp is a cost-effective and environmentally friendly choice that provides plenty of light. Plus, with an average lamp life of 20,000 hours, it offers reliable and long-lasting performance, reducing the need for frequent bulb replacements. The 3000K color temperature and warm white color of this lamp create a warm and bright lighting environment that's perfect for various settings, while its versatile design makes it suitable for a wide range of applications. And with a simple plug-and-play design, it's easy to install and maintain, saving you time and hassle. Lamp Dimensions: 48 L x 1 D.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC A19 E26 Medium LED Dusk to Dawn Bulb Tunable WhiteColor Changing 100 Watt Equivalen (OM1003CCTCADDLI)
- JESCO S601 series 12"L Input Power Connector Cable for S601 Series (S601-CC12-wh)
- LITHONIA LIGHTING LED Flush Mount Light, 11in, 16W, 4000K (FMLRL 11 14840 M4)
- ELCO LIGHTING 6 Adjustable Slot Aperture Trim" (EL2550B)
- SUNLITE F54T5/835/HO 4 Foot T5 Linear Fluorescent Lamp, 54W, 5000 Lumens, 3500K, Miniature G5 Bi-Pin, 12PK (30257-SU)
- SUNLITE F32T8/SP850 4Ft T8 Linear Fluorescent Light Bulb, 32W, 3050 Lumens, Bi-Pin G13 Base, 5000K, 10PK (30246-SU)
- ILC Replacement for ZAP N Trap 30W BUG Zapper replacement light bulb lamp (30W BUG ZAPPER ZAP N TRAP)
- CURRENT GE2PK 40W Day Fluo Bulb (66654)
- ILC Replacement for Atlantic Ultraviolet 05-1334 replacement light bulb lamp (05-1334 ATLANTIC ULTRAVIOLET)
- ILC Replacement for Viqua Uvmax D4 Premium replacement light bulb lamp (UVMAX D4 PREMIUM VIQUA)
- ILC Replacement For LIGHT BULB LAMP F72T8WW FLUORESCENT LINEAR 8PK (8PAK:WX-ETBU-9)
- Sunlite Fluorescent Linear Lamps