Shop All Security & Flood Lights
Sunlite
Strip LED Floodlights Fixture, 5000K - S, Wattage: 150
Mfr # LFX/STL/150W/MV/50K
Zoro # G3921445
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CRI 70
- Width 13.64
- Mounting Other
- Warranty 5 Years
- Depth 18.83
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # LFX/STL/150W/MV/50K
- Zoro # G3921445
- UPC # 653703853239
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Width | 13.64 |
Depth | 18.83 |
Height | 3.62 |
Details
Item | Strip LED Floodlights Fixture,5000K - S |
CRI | 70 |
Mounting | Other |
Lumens | 18146 |
Warranty | 5 Years |
Voltage | 120-277 |
Beam Spread | 100°-60° |
Color Temperature | 5000K |
Color | Super White |
Wattage | 150 |
Location Rating | ETL Listed - Wet Location |
Material | Metal |
Finish | Bronze |
Average Rated Life (Hours) | 50000 |
Dimmable | No |
Description
Strip LED Floodlights Fixture,5000K - S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE CEP 150 Lumens, LED Yellow Temporary String Light (97135)
- JUNO LIGHTING Track Fixture, Flat Back, 50W, 120V (R521 WHB WH)
- SUREFIRE Filter Assembly, for 1.125 Bezel Lights (FM70)
- MILWAUKEE TOOL USB Low-Profile Headlamp + 3.0 Battery (2115-21,48-11-2131)
- SUNLITE LED Round IP65 Rated Dual-Head Round Wall Mount Flood Light Fixture With Motion Sensor 5000K (88909-SU)
- SUNLITE LED Dual-Head Round Wall Mount Flood Light Fixture With Motion Sensor Round Lights 5000K (88907-SU)
- SUNLITE LED Outdoor Cutoff Wall Pack Fixture, Dimmable, 50,000 Hour Life, Bronze Finish, ETL Listed (97068-SU)
- SUNLITE LED Motion Sensor Dual-Head Square Wall Mount IP65 Flood Light Fixture 5000K (88912-SU)
- SUNLITE LED Outdoor Cutoff Wall Pack Fixture, Dimmable, 50,000 Hour Life, Bronze Finish, ETL Listed (97069-SU)
- SUNLITE Rectangle LED Wallpack Fixture Dimmable, ETL Listed, 30K 40K 50K CCT Tunable, Bronze Finish (87754-SU)
- LITHONIA LIGHTING Outdoor Floodlight Adj Light Output Swit (HGX LED 2SH ALO SWW2 120 PE DDB M2)
- Sunlite Security & Flood Lights