Shop All Sconces
Sunlite
Square Wall Sconce Lght Fixture, A19 Bulb, E26, 60W Max, Indoor, Opal Shade, Stainless Steel Frame
Mfr # 46091-SU
Zoro # G608746048
product price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Type E26
- Height 4"
- Width 6.5"
- Dimmable Yes
- Fixture Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 4" |
Width | 6.5" |
Length | 4.13" |
Details
Fixture Type | E26 |
Dimmable | Yes |
Fixture Voltage | 120 |
Finish | Stainless Steel |
Item | Fixtures |
Glass Color | Stainless Steel |
Lighting Certification | ETL Listed - Wet Location |
Lamp Type | A19 |
Lamp Included | No |
Fixture Wattage | 60W Max |
Description
Decorative Square Wall Sconce Light Fixture, A19 Bulb, E26 Socket, 60W Max, Indoor, Opal Shade, Stainless Steel Frame, Bathrooms, Hallways & Entryways
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 LED Adjustable Gimbal Insert" (EL414CT5W)
- RALPH FRIEDLAND & BROTHERS Universal Shade Bracket (790P)
- LITHONIA LIGHTING LED Linear Strip Light, 2812 lm (CLX L48 3000LM SEFFDLMVOLTGZ1040K80CRIWH)
- ILC Replacement for Keystone Technologies Kteb-232lbf-1-tp-pic-ev replacement light bulb lamp (KTEB-232LBF-1-TP-PIC-EV KEYSTONE TECHNOLOGIES)
- SUNLITE 14” Adjustable 3 CCT 3000K-5000K Opal Shade Oil Rubbed Bronze LED Wall Sconce Light Fixture (81481-SU)
- SUNLITE 2-Light Black Up Down Aluminum Steel Cylinder LED Outdoor Wall Sconce CCT 3000K 4000K 5000K (81294-SU)
- SUNLITE LED Lght Fixture, 24W Total 100W, 1700 Lumens, 30K/40K/50K, 50,000 Hour Life Span, IP54 Rated, Blk (88142-SU)
- SUNLITE 1-Light Black LED Outdoor Decorative Light Sconce Fixture, CCT Color Tunable 3000K 4000K 5000K (81435-SU)
- SUNLITE 2-Light Black LED Outdoor Up Down Aluminum Steel Rectangular Wall Sconce CCT 30K/40K/50K (81295-SU)
- ACCESS LIGHTING Artemis, 1 Light Wall Sconce, Brushed Steel Finish, Opal Glass (20440-BS/OPL)
- PROGRESS LIGHTING Beam Collection One-Light LED Wall Bracket (P710049-129-30)
- Sunlite Sconces