Shop All Sconces
Sunlite
Square Wall Sconce Lght, E26, 9W LED 60W Equiv 3000K A19 Bulb, Indoor, Opal Shade, Matte Blk, 3PK
Mfr # 40805-NS
Zoro # G208746066
$56.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Type E26
- Height 4"
- Diameter 2.36" (Bulb)
- Dimmable No
- Fixture Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 4" |
Diameter | 2.36" (Bulb) |
Details
Fixture Type | E26 |
Dimmable | No |
Fixture Voltage | 120 |
Finish | Black |
Item | Fixture With Bulbs |
Glass Color | Black |
Fixture Wattage | 9W |
Lighting Technology | LED |
Lamp Included | Yes |
Lighting Certification | ETL Listed - Wet Location |
Lamp Type | A19 |
Description
Decorative Square Wall Sconce Light Fixture, Medium Base Socket E26, 3 Pack 9W LED 60W Equivalent 3000K A19 Bulb, Indoor, Opal Shade, Matte Black, Bathrooms, Hallways & Entryways
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANS UNLIMITED Lamp Wick (LWB-01)
- STREAMLIGHT Black No Led Tactical Handheld Flashlight, Lithium (Li) CR123A, 500 lm lm (88830)
- ILC Replacement for Lights OF America Fml27ex replacement light bulb lamp (FML27EX LIGHTS OF AMERICA)
- ILC Replacement for Satco S2978 replacement light bulb lamp (S2978 SATCO)
- SUNLITE LED Lght Fixture, 24W Total 100W, 1700 Lumens, 30K/40K/50K, 50,000 Hour Life Span, IP54 Rated, Blk (88142-SU)
- SUNLITE 2-Light Black LED Outdoor Up Down Aluminum Steel Rectangular Wall Sconce CCT 30K/40K/50K (81295-SU)
- SUNLITE 1-Light Black LED Outdoor Decorative Light Sconce Fixture, CCT Color Tunable 3000K 4000K 5000K (81435-SU)
- SUNLITE 2-Light Black Up Down Aluminum Steel Cylinder LED Outdoor Wall Sconce CCT 3000K 4000K 5000K (81294-SU)
- SUNLITE 14” Adjustable 3 CCT 3000K-5000K Opal Shade Oil Rubbed Bronze LED Wall Sconce Light Fixture (81481-SU)
- VAXCEL Clark Wall Light (W0355)
- SUNSHINE LIGHTING Sunlite LED Wall Sconce w/ Rain Glass Panel, 13-3/4in Tall 6-1/2in Wide, 12W, Finish, Warm White (81170-SU)
- Sunlite Sconces