Shop All Sconces
Sunlite
Square Wall Sconce Lght, E26, 9W LED 60W Equiv 3000K A19 Bulb, Indoor, Opal Shade, Matte Blk, 3PK
Mfr # 40255-NS
Zoro # G608746062
product price: $62.95
/pk 3, $20.98/ea
$62.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Type E26
- Height 4"
- Dimmable No
- Fixture Voltage 120
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 4" |
Details
Fixture Type | E26 |
Dimmable | No |
Fixture Voltage | 120 |
Finish | Stainless Steel |
Item | Fixture With Bulbs |
Glass Color | Stainless Steel |
Fixture Wattage | 9W |
Lighting Technology | LED |
Lamp Included | Yes |
Lamp Type | A19 |
Lighting Certification | ETL Listed - Wet Location |
IP Rating | IP20 |
Description
Decorative Square Wall Sconce Light Fixture, Medium Base Socket E26, 3 Pack 9W LED 60W Equivalent 3000K A19 Bulb, Indoor, Opal Shade, Matte Black, Bathrooms, Hallways and Entryways
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 6.0W, S6 Incandescent Light Bulb (6S6-155V)
- SHAT-R-SHIELD 40 W, A15, Medium Screw (E26), PK2 (01132NM)
- ELCO LIGHTING Mini LED Step Light with Frosted Acrylic Lens (ELST66BZ)
- WESTINGHOUSE Socket 3W Pull Chain250W (70431)
- SUNLITE LED Lght Fixture, 24W Total 100W, 1700 Lumens, 30K/40K/50K, 50,000 Hour Life Span, IP54 Rated, Blk (88142-SU)
- SUNLITE 2-Light Black Up Down Aluminum Steel Cylinder LED Outdoor Wall Sconce CCT 3000K 4000K 5000K (81294-SU)
- SUNLITE 14” Adjustable 3 CCT 3000K-5000K Opal Shade Oil Rubbed Bronze LED Wall Sconce Light Fixture (81481-SU)
- SUNLITE 1-Light Black LED Outdoor Decorative Light Sconce Fixture, CCT Color Tunable 3000K 4000K 5000K (81435-SU)
- Z-LITE Winward 1 Light Wall Sconce, Rubbed Brass & White (816-1S-RB)
- NORWELL Double L Sconce 26 LED Vanity Light - Chrome (8146-CH-FA)
- PERFECTPRETEND Wall Sconce Lighted Torso of Terror Small Size (PE1413039)
- Sunlite Sconces