Shop All Vanity Lights
Sunlite
Square Shade Vanity Fixture, 6-in. Wall Mount, E26, A19 60W Max, Frosted Glass, Brshd Nckl 2-Lghts
Mfr # 81323-SU
Zoro # G808746022
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Nickel
- Height 9.4"
- Housing Finish Brushed Nickel
- Lamp Type A19
- Voltage 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # 81323-SU
- Zoro # G808746022
- UPC # 653703813233
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 9.4" |
Length | 6" |
Width | 8.3" |
Details
Item | Fixtures |
Color | Brushed Nickel |
Housing Finish | Brushed Nickel |
Lamp Type | A19 |
Voltage | 120V |
Lighting Certification | UL Listed -Damp Location |
Fixture Type | E26 |
Dimmable | Yes |
Lamp Included | No |
Fixture Wattage | 60W Max |
Description
Modern Square Shade Vanity Fixture, 6-in Wall Mount, Medium Base E26 Socket, Standard A19 Bulb Required 60W Max, Frosted Glass Shade, Brushed Nickel Base 2-Lights
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 500t3q/ir replacement light bulb lamp (500T3Q/IR LIGHT BULB / LAMP)
- OTTLITE 18w EasyView Craft Floor Lamp (W9437T-SHPR)
- NIGHTSTICK Handheld Flashlight (USB-558XL)
- ILC Replacement For LIGHT BULB LAMP FUL15T6BL (WW-33K3-6)
- SUNLITE Bell Sconce Vanity Fixture, 100W Max, Four E26, 120 Volts, Indoor, UL Listed, White (45060-SU)
- SUNLITE Art Deco Style Brushed Nickel Vanity Light Fixture, 48-Inch, 8 Medium Base Sockets, Dimmable (45300-SU)
- SUNLITE Square Bell Vanity Fixture 25-in Wall Mount, E26, A19 100W Max, Frosted Glass, 4 Lght Brshd Nckl (46064-SU)
- SUNLITE LED 18 In. Linear Bar Vanity FIxture, CCT 30K-50K, Dimmable, 50,000 Hour Life, ETL Listed (81460-SU)
- MAXIM LIGHTING Bristol 3-Light Bath Vanity (12093SWSN)
- EUROFASE Canmore Transitional LED Bathbar, 3-Light, 2000 Lumens, Frosted/Chrome (34136-044)
- Z-LITE Archer 4 Light Vanity, Heirloom Gold & Clear (344-4V-HG)
- Sunlite Vanity Lights