Shop All LED Retrofit Kits
Sunlite
Square LED Slim Retrofit Fixture, 3000K, W
Mfr # LFX/SDL/4S/10W/D/E/30K
Zoro # G3921497
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 650
- Dimmable Yes
- Voltage 120
- Width 4.72
- Color Temperature 3000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # LFX/SDL/4S/10W/D/E/30K
- Zoro # G3921497
- UPC # 653703820750
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Width | 4.72 |
Height | 0.8 |
Fixture Cord Length | 12" Cord |
Depth | 4.72 |
Size | 4" |
Details
Item | Square LED Slim Retrofit Fixture,3000K,W |
Lumens | 650 |
Dimmable | Yes |
Voltage | 120 |
Color Temperature | 3000K |
CRI | 80 |
Warranty | 5 Years |
Finish | White |
Average Rated Life (Hours) | 36000 |
Color | Warm White |
Beam Spread | 110° |
Location Rating | ETL - Damp Location |
Mounting | Recessed |
Wattage | 10 |
Material | Aluminum |
Description
Square LED Slim Retrofit Fixture,3000K,W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 17 W, PL-L, 4-Pin (2G11) (17PL-L/COR/22-840/MF22/G/4P 10/1)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29000LEDDLP-MBL-C)
- SURE-LITES Led Emergency Light, 25 Ft Coverage, Sd (SEL25SD)
- HALO H7T (H7T)
- SUNLITE Square LED Retrofit Fixture, 4000K, Cool W (LFX/RDL/4S/10W/D/E/40K)
- SUNLITE LFX/RDL/4S/9W/DIM/40K 9 Watt LED Lamp Me (LFX/RDL/4S/9W/DIM/E/40K)
- SUNLITE 5-6" Round Dimmable Energy Star Integrated LED Retrofit Recessed Downlight CCT 27K 30K 35K 40K 50K (87791-SU)
- SUNLITE LED Baffle Jbox Retrofit Fixture, 3000K, W (LFX/JDL/BF/6R/15W/E/D/30K)
- COOPER LIGHTING Cooper Lighting 274198 0.833 in. Ceiling Light Fixture Retrofit Baffle LED Kit (274198)
- SIGNIFY Troffer Fixture Retrofit Kit, 3200 lm (EVOKIT CLK 2X2 32L 29W 840 UNV 0-10 P1)
- HAPPYLIGHT 0.83 in. 5000K Dimmable LED Recessed Lighting Retrofit Kit (HA3116634)
- Sunlite LED Retrofit Kits