Shop All Strip Lights
Sunlite
Square LED Mushroom Fixture, 4000K, Cool W, Height: 3
Mfr # LFX/MU/SQ/11''/16W/E/D/40K
Zoro # G3921287
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3
- Voltage 120
- Width 11
- Dimmable Yes
- Mounting Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunlite
- MFR # LFX/MU/SQ/11''/16W/E/D/40K
- Zoro # G3921287
- UPC # 653703886916
- Country of Origin China
- Category Strip Lights
Dimensions
Height | 3 |
Width | 11 |
Size | 11" |
Depth | 11 |
Details
Item | Square LED Mushroom Fixture,4000K,Cool W |
Voltage | 120 |
Dimmable | Yes |
Mounting | Surface |
CRI | 80 |
Wattage | 16 |
Finish | White |
Lumens | 1200 |
Color Temperature | 4000K |
Location Rating | UL Listed - Damp Location |
Material | Plastic |
Average Rated Life (Hours) | 50000 |
Color | Cool White |
Warranty | 5 Years |
Description
Square LED Mushroom Fixture,4000K,Cool W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41535W)
- CURRENT GE PAR 38 E26 (Medium) LED Floodlight Bulb Warm White 250 Watt Equivalence (37667)
- FEIT ELECTRIC LED FLT PNL LGT FTR 4""W (74204/CA)
- HI-PRO Bulb, CFL, 32W, T4, Medium Base, Spirals CFL (S7423)
- SUNLITE Linear LED Strip Fixture, 4000K, Cool Whit, Wattage: 15 (LFX/ST/4FT/1L/15W/40K)
- SUNLITE Linear LED Strip Fixture, 5000K, Super Whi, Depth: 24 (LFX/ST/2FT/1L/11W/50K)
- SUNLITE Linear LED Vapor Proof Fixture, 4000K, Coo (LFX/VTS/4'/45W/MV/40K)
- SUNLITE Square LED Mushroom Fixture, 3000K, Warm W, Width: 15 (LFX/MU/SQ/14''/24W/E/D/30K)
- SUNLITE Linear LED Strip Fixture, 3000K, Warm Whit (LFX/ST/4FT/1L/15W/30K)
- AFX Vaportite LED Industrial Mount (VTL483500L40MV)
- METALUX Fluor Wrap Fixt4'2L Res (WN232R)
- Sunlite Strip Lights