Shop All Strip Lights
Sunlite
Square LED Mushroom Fixture, 3000K, Warm W, Height: 3
Mfr # LFX/MU/SQ/11''/16W/E/D/30K
Zoro # G3921235
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Surface
- Voltage 120
- Height 3
- Dimmable Yes
- Width 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunlite
- MFR # LFX/MU/SQ/11''/16W/E/D/30K
- Zoro # G3921235
- UPC # 653703886909
- Country of Origin China
- Category Strip Lights
Dimensions
Height | 3 |
Width | 11 |
Depth | 11 |
Size | 11" |
Details
Item | Square LED Mushroom Fixture,3000K,Warm W |
Mounting | Surface |
Voltage | 120 |
Dimmable | Yes |
Warranty | 5 Years |
Color Temperature | 3000K |
Material | Plastic |
Lumens | 1200 |
Color | Warm White |
CRI | 80 |
Wattage | 16 |
Finish | White |
Average Rated Life (Hours) | 50000 |
Location Rating | UL Listed - Damp Location |
Description
Square LED Mushroom Fixture,3000K,Warm W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 54/45/36W LED HID Replace - Watt & CCT Select - EX39 Base - 100-277V (S23142)
- ILC Replacement for Damar 00504b replacement light bulb lamp (00504B DAMAR)
- METALUX Wn 2 Lmp, 4' Wrparnd, Eltrnc Bal, T8 (WN-232A-UNV-EB81-U)
- ILC Replacement for Eiko Fmw-fg-gu10-130v replacement light bulb lamp (FMW-FG-GU10-130V EIKO)
- SUNLITE Linear LED Vapor Proof Fixture, 4000K, Coo (LFX/VTS/4'/45W/MV/40K)
- SUNLITE Linear LED Strip Fixture, 5000K, Super Whi, Depth: 24 (LFX/ST/2FT/1L/11W/50K)
- SUNLITE Linear LED Strip Fixture, 4000K, Cool Whit, Wattage: 15 (LFX/ST/4FT/1L/15W/40K)
- SUNLITE Square LED Mushroom Fixture, 4000K, Cool W, Height: 3 (LFX/MU/SQ/11''/16W/E/D/40K)
- SUNLITE Square LED Mushroom Fixture, 3000K, Warm W, Width: 15 (LFX/MU/SQ/14''/24W/E/D/30K)
- SUNLITE Linear LED Strip Fixture, 3000K, Warm Whit (LFX/ST/4FT/1L/15W/30K)
- LITHONIA LIGHTING Fixture, Strip, 43w (C 2 25 MVOLT ACNP)
- Sunlite Strip Lights