Shop All LED Commercial Lights
This Product is Discontinued
Sunlite
Square LED Canopy Outdoor Surface Mount (Discontinued)
Mfr # LFX/SCM/40W/D/50K
Zoro # G3921296
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage 120-277
- Color Temperature 5000K
- Lumens 4600
- Dimmable Yes
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunlite
- MFR # LFX/SCM/40W/D/50K
- Zoro # G3921296
- UPC # 653703881287
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Width | 10 |
Height | 4 |
Depth | 10 |
Outside Diameter | 4.1 |
Details
Voltage | 120-277 |
Color Temperature | 5000K |
Lumens | 4600 |
Dimmable | Yes |
Item | Square LED Canopy Outdoor Surface Mount |
Warranty | 5 Years |
CRI | 80 |
Wattage | 40 |
Finish | Bronze |
Material | Aluminum |
Mounting | Surface |
Beam Spread | 140° |
Location Rating | ETL Listed - Wet Location |
Average Rated Life (Hours) | 50000 |
Color | Super White |
Description
Square LED Canopy Outdoor Surface Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.